
| Size: | 3/4" |
|---|---|
| Flow Capacity (Cv): | 3.9 |
| Temperature Range (F): | 70°F - 145°F |
| Min Temp (F): | 70°F |
| Max Temp (F): | 145°F |
| Connection Type: | Sweat |
| Type: | Mixing Valve |
| Material: | Nickel Plated Brass |
| Application: | Point of Source Heating |
| Max Pressure (PSI): | 150 |
| Standards Met: | ASSE 1016 ASSE 1017 |
Yes in both cold & hot inlets.
Yes, They are white plastic and the come right out. They drop in under the rubber seals between valve body and threaded pipe fittings. Unless you are talking about the mixing valve that looks like the valve body itself is threaded; then I don't know.
I don't use the NPT version of the Honeywell AM 101. But I would say yes. Check valves fail and need to be replaced. I have had it happen.
Yes, they should be. Suggest you contact Honeywell technical support to find out how.
Part AM08-039 is a set of three union nuts, tailpieces, and gaskets for this valve.
I don't see any listed in Honeywell's literature for the device. But larger plumbing supply stores such as F.W. Webb may carry such parts. Labor wise, it may be less expensive to buy another than chase down the parts or, when hard water compounds choke the valve, to clean it in vinegar with the attendant down time.
-US models have sweat connections, -UT models have threaded connections, and -LF models are lead free and approved for use in California and Vermont.
I'm not sure about the AM-101-US-LF - it appears that it may have a lower lead content than the other two. It is probably best to check with Honeywell or Sparco if you are leaning towards this valve. With a little research, I was unable to find any specific information on this product. The difference between the other two is that the US-1 is a sweat union connection and the UT-1 is a threaded union connection. The AM 101-US-1 is standard fare for potable water tempering.
US = sweat union connections UT = threaded union connections LF = low lead
As I recall, these variations usually refer to either the interface connections (sweat, NPT, or gasket) or to the temperature range. There is a table somewhere on Honeywell's web site that defines the variants.
It is my understanding that US-1 equals sweat connection, US-LF equals low lead content (sweat connection), -UT-1 equals union threaded Bigshrub
That is correct. The Cv is the GPM at 1 psi.
Taco mixing valves usually do not have such issues. You may not be making the adjustments to the temperature valve properly. You need to pull the green cap off the top of the Taco valve and use it as a key to turn the temperature adjustment part that sits beneath it.
Matt, My Brother lives in Sharon, CT so I have some experience with water in his area. Basically, on the domestic potable water side of his system, water treatment to prevent fouling of componentry is ESSENTIAL. He totally fouled the domestic side of his boiler's plate heat exchanger for heating his domestic water within just a month or two of having his water softener fail. If that is the situation where you are, failure of the mixing valve, regardless of maker, may happen in as little as a year. Having said that, I haven't myself used the Taco mixing valves, but their other products have proven to be quite good. We commonly use the Honeywell valves in our area because they've always proved reliable, and are readily available. Hope this helps.
Make sure you get the correct Honeywell mixing valve that allows adjustment up to 145F. I had the same problem as you and then found that I had received the "C" version with a maximum mix temperature of 120F. When set to the max of 120F by the time it reached my shower it was only warm and I like it hot. Replaced it with the 145F version, set it to 135F which is just right to my liking.
Please have a look at page 2 of Honeywell's instruction manual: http://customer.honeywell.com/techlit/pdf/PackedLit/62-3075EFS.pdf .
Back off the screw on the cap and it will unlock for adjustment.
We have found that customers have been satisfied with this low flow mixing valve. It maintains a constant temperature with a minimal GPM.