Apply to be a TradeMaster!
Main product image of 3/4" PEX Union Mixing Valve (Heating Only)
Magnifying glass
Hover image to zoom

3/4" PEX Union Mixing Valve (Heating Only)

SKU:
AM101R-UPEX-1
Rating:
(0)
Q&A:
(0)
3/4" PEX Union Mixing Valve (Heating Only)
Magnifying glass
Hover image to zoom
$172.25 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
3.9 Cv
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Standards Met
ASSE 1017 Standards Met

Description

–
Overview
The Honeywell AM-1 series accurately adjusts, maintains and limits the hot water temperature to a desired setting selected by the user. In domestic water applications it offers scalding protection and bacteria growth control. By installing a Honeywell AM-1 mixing valve and raising water heater storage temperature setting and limiting mixed outlet water temperature to safe temperature more usable hot water is available. In heating applications it provides comfort and protects the equipment.

Features:
  • Dual purpose mixing or diverting valves
  • Constant water temperature under changing operating conditions
  • Reliable performance at minimum flow of 0.5 gpm
  • Proportional valve (simultaneous control of hot and cold water)
  • Temperature limit at any point
  • Flow reduction in seconds if cold water supply is interrupted
  • Nickel-plated brass construction, EPDM O-rings
  • High performance thermoplastic proportioning shuttle
  • Straight through design (hot and cold at the same level)
  • Max. pressure 150 psi (1034 kPa)
  • Max temperature 212 F (100 C)
  • Designed for easy maintenance and element replacement. Teflon coating of internal valve components to prevent mineral build-up and extend life.
  • Tamper-resistant design
  • Valve trapping not required
  • AM-1 Union STD & C and AM1070 Models include check valves on both hot and cold ports
  • ASSE, CSA and IAPMO listed
  • U.S. Patent No. 6,079,625
  • Specs

    –
    Size:

    3/4"

    Connection Method:

    PEX

    Connection Type:

    PEX Crimp x PEX Crimp

    Flow Capacity (Cv):

    3.9

    Type:

    Mixing Valve

    Standards Met:

    ASSE 1017

    Application:

    Point of Source

    Heating Only

    Min Temp (F):

    70°F

    Max Temp (F):

    180°F

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Method
    Connection Type
    Flow Capacity (Cv)
    Application
    CURRENT ITEM
    Product Image of 3/4" PEX Union Mixing Valve (Heating Only)
    3/4" PEX Union Mixing Valve (Heating Only)
    SKU: AM101R-UPEX-1
    3/4"
    PEX
    PEX Crimp x PEX Crimp
    3.9
    Point of Source
    Heating Only
    3/4"
    PEX
    PEX Crimp x PEX Crimp
    2.3
    Point of Source
    Heating Only
    3/4"
    PEX
    PEX Crimp x PEX Crimp
    2.3
    Point of Source
    Heating Only

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy