Apply to be a TradeMaster!
1" Union Sweat Press AM1 Thermostatic Mixing Valve w/ Temperature Gauge

1" Union Sweat Press AM1 Thermostatic Mixing Valve w/ Temperature Gauge

SKU:
AM102-UPTG-1LF
Rating:
(0)
Q&A:
(0)
1" Union Sweat Press AM1 Thermostatic Mixing Valve w/ Temperature Gauge
$265.97 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by today, receive Monday
Size: 
1"
Connection Type: 
Union Sweat

MANUALS (1)

Brochure
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Union Sweat Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
3.9 Cv
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Connection Size
1 Connection
Product Highlight: Body Pattern
Straight

Description

–
The AM100 series of mixing valves from Resideo accurately adjust, maintain, and limit the hot water temperature to a desired setting selected by the user. More usable hot water is available with a AM-1 mixing valve from Resideo, as it raises the water heater storage temperature setting and limits mixed outlet water temperature to a safe level.

Specs

–
Size:

1"

Product Type:

Mixing Valve

Connection Type:

Union Sweat

Flow Capacity (Cv):

3.9

Connection Size:

1

Body Pattern:

Straight

Max Temp (F):

212°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy