Apply to be a TradeMaster!
1/2" Union Sweat Press AM1 Thermostatic Mixing Valve w/ Temperature Gauge

1/2" Union Sweat Press AM1 Thermostatic Mixing Valve w/ Temperature Gauge

SKU:
AM100-UPTG-1LF
Rating:
(0)
Q&A:
(0)
1/2" Union Sweat Press AM1 Thermostatic Mixing Valve w/ Temperature Gauge
We no longer carry AM100-UPTG-1LF
Unavailable since July 1, 2026
Size: 
1/2"
Connection Type: 
Union Sweat

MANUALS (1)

Product Highlights

–
Product Highlight: Connection Type
Union Sweat Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
3.9 Cv
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Connection Size
1/2 Connection
Product Highlight: Body Pattern
Straight

Description

–
The AM100 series of mixing valves from Resideo accurately adjust, maintain, and limit the hot water temperature to a desired setting selected by the user. More usable hot water is available with a AM-1 mixing valve from Resideo, as it raises the water heater storage temperature setting and limits mixed outlet water temperature to a safe level.

Specs

–
Connection Type:

Union Sweat

Product Type:

Mixing Valve

Connection Size:

1/2

Body Pattern:

Straight

Flow Capacity (Cv):

3.9

Max Temp (F):

212°F

Size:

1/2"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm