Apply to be a TradeMaster!
Main product image of 3/4" Press AMX Series DirectConnect Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom
3/4" Press AMX Series DirectConnect Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$284.69 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"
3/4"1"
Connection Type: 
Press

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
4 Cv
Product Highlight: Connection Size
3/4 Connection

Description

–
The Braukmann AMX100 Thermostatic Mixing Valve Series from Resideo is focused on cutting installation time and number of parts in half. The orientation of the mix and cold ports also eliminates the need for elbows on water heater installations. Available in 1/2 in., 3/4 in., and 1 in. sizes, and has CPVC, PEX, Sweat, NPT, and press connections.

Specs

–
Size:

3/4"

Flow Capacity (Cv):

4

Connection Size:

3/4

Product Type:

Mixing Valve

Connection Type:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy