Shop Resideo Sale
Main product image of DirectConnect Water Heater Kit w/ 3/4" Mixing Valve, 11" SS Corrugated Hose Connector (Lead Free)
Magnifying glass
Hover image to zoom

DirectConnect Water Heater Kit w/ 3/4" Mixing Valve, 11" SS Corrugated Hose Connector (Lead Free)

SKU:
AMX302TLF
Rating:
(31)
Q&A:
(1)
DirectConnect Water Heater Kit w/ 3/4" Mixing Valve, 11" SS Corrugated Hose Connector (Lead Free)
Magnifying glass
Hover image to zoom
$228.91 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Length (Inches): 
11"

This item replaces: AMX302T

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
2.3 Cv
Product Highlight: Max Temp (F)
80°F, 212°F Max Temp
Product Highlight: Min Temp (F)
33°F, 100°F Min Temp
Product Highlight: Temperature Range (F)
100°F to 212°F (hot water inlet), 33°F to 80°F (cold water inlet)

Description

–
**Lead Free

New AMX300 kits reduce installation time to an minimum while still providing Honeywell's industry leading mixing valve technology!

More profits per job. More jobs per day. That's what you'll enjoy with the new Honeywell AMX300 Mixing Valve Kit. It installs in as little as 15 minutes to lower labor costs and require fewer additional parts. It all adds up to one simple fact: you'll make more money on every water heater installation when you make the switch to AMX300 Mixing Valve Kits.

Features:
  • Excellent temperature stability and control
  • Effectively minimizes scalding risk to building occupants
  • Kit includes ASSE 1017 mixing valve, cold water tee fitting and 11" flexible stainless steel connector
  • Mixing valve and cold water tee both connect directly to water heater; flexible stainless steel connector joins the cold water tee directly to the cold inlet port of the mixing valve
  • Fits virtually all water heaters up to 1 in.
  • Increased user comfort for more available hot water.
  • Constant water temperature under different operating conditions
  • Proportional valve (control of hot and cold water)
  • Flow reduction in seconds if cold water supply is interrupted
  • Temperature adjustable with easy "Push-Twist-Release" locking hand wheel design
  • Union nuts/tail pieces/adapters (for certain models) included
  • Recirculation port option for fast delivery of heated water to furthest fixtures
  • Alternate hot port for bypass of hot water directly from tank to non-mixed temperature applications (dishwashers, clothes washers, etc.)
  • Integral check valve on cold port
  • Brass/stainless construction
  • Teflon coated wear surfaces for extended service
  • ASSE 1017 certified, IAPMO listed (cUPCus)

Specs

–
Application:

Point of Source

Connection Type:

MPT x FPT

Connection Method:

Threaded

Inlet Type:

FNPT

Outlet Type:

MNPT

Length (Inches):

11"

Size:

3/4"

Temperature Range (F):

100°F to 212°F (hot water inlet)

33°F to 80°F (cold water inlet)

Max Temp (F):

80°F

212°F

Min Temp (F):

33°F

100°F

Mixed Water Supply Temperature Range (F):

100 F to 145 F

Minimum Flow Rate (GPM):

0.25 gpm; Recirculation Port: 1/2 in. NPT; Alternate Hot Port: 1/2 in. NPT

Max Pressure (PSI):

150

Flow Capacity (Cv):

2.3

Standards Met:

ASSE 1017

Valve Action:

Mixing

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.39 out of 31 reviews
86% would recommend this product
4.39
out of 31 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
16%
3 star
3%
2 star
0%
1 star
10%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Just a little more hot water

I put a larger tub into the master bathroom and the hot water heater could no longer meet the demand for hot water. Instead of replacing the hot water heater I added the mixing valve, then turned the heater up full. The heater now almost always has enough hot water to meet my needs. Also, the temperature out of the hot water heater no longer fluctuates with its cycle. I always get the same temp water. This really helps in the kitchen while washing dishes. I no longer have to worry about being scalded from any faucet in the house. This mising valve should be part of every hot water heater installation. The only down side is that there is a slight reduction in flow. This is only noticeable when using a high flow faucet. No problem with showers or normal tub filling faucets.
VS

Most Liked Negative Review

Never worked properly

My home is a 1/4 mile from the street with a 3/4" PVC line running from the water main, with the main home plumbed in 1/4" copper, so water pressure and flow can be poor when more than one fixture is running. To solve this, we use a Davey mains booster pump. So maybe this product didn't work for me because of high pressure variation. Or maybe it was just a bad valve. Initially the valve worked, and then it shifted from extending hot water availability to reducing it. There would still be plenty of hot water in the tank, but the valve would just keep creeping more cold into the line the longer a shower was flowing. Almost like it was working backward, or it was stuck in its initial position and not adapting as the temp of water leaving the tank was slowly decreasing. I rebuilt the valve with a rebuild kit after two years (parts mostly looked ok other than a disintegrated o-ring)... worked great... then started doing the same thing 2 months later. Removed the valve entirely and have way more hot water than with it installed. Rediculous.
Showing 1-10 of 31 reviews

Never worked properly

My home is a 1/4 mile from the street with a 3/4" PVC line running from the water main, with the main home plumbed in 1/4" copper, so water pressure and flow can be poor when more than one fixture is running. To solve this, we use a Davey mains booster pump. So maybe this product didn't work for me because of high pressure variation. Or maybe it was just a bad valve. Initially the valve worked, and then it shifted from extending hot water availability to reducing it. There would still be plenty of hot water in the tank, but the valve would just keep creeping more cold into the line the longer a shower was flowing. Almost like it was working backward, or it was stuck in its initial position and not adapting as the temp of water leaving the tank was slowly decreasing. I rebuilt the valve with a rebuild kit after two years (parts mostly looked ok other than a disintegrated o-ring)... worked great... then started doing the same thing 2 months later. Removed the valve entirely and have way more hot water than with it installed. Rediculous.
CJ
Nashville, TN
9 months ago
Was this review helpful to you?

As Advertized

So far so good. Straightforward install.
BB
Northern Illinois
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not Worth It

The Cross Over Tube For The Cold Water To The Mixing Valve Leaked Due To The Flare Mating Surface On The Mixing Valve Being Too Short So The Flare Dosent Sit Properly. I Had To Make A Copper Cross Over With My Own Flare For It To Stop Leaking. The Nect Problem Was With 135F Water Feading The Valve With It Maxed Out The Hottest Water I Got Out Of It Was 122F. Will Not Be Buying Again.
HVAC Tech
Albany, NY
2 years ago
Was this review helpful to you?

significant pressure drop

Lost a lot of water presssure due to the installation
Bob the Builder
Long Island NY
4 years ago
Was this review helpful to you?

This product is very high quality

Just finished the installation and temperature test. The installation was very striate forward. I started with the cold side. After getting it hand tightened, I did one more turn by hand, didn't want to use any tools on it. Did this for the hot water also. The Connecter did require a very tight connection. Did the pressure test and then re-hooked up the stack and turned on the pilot light. After the warming cycle finished, tested the water temp at the sink nearest the water heater. the temperature tested 120 with a max of 122 for a brief period. I would say that is more than acceptable.
Bill
Andover, MN
4 years ago
Was this review helpful to you?

Good price and fast delivery

For a water heater installation, made life easy
Dennis
Ossipee nh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for 75 gal water heaters with 11" spread

This worked perfectly for a 75 gal water heater with a 11" spread on inlet and outlet water connections. Would definitely recommend for those who want more capacity from their standard tank heater.
Olde Towne Heating & Air Conditioning
CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recent Install

Replaced an instant on assist heater. Went in quickly with PTFE paste. More hassle finding the right length of hoses at the Big Boxes with my older home piping connections being lower than current code. Definitely more hot water longer now and max temp is lower and safer.
Ken DIY
Everett WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

This is a great product that I'd easily buy it again. I purchased this to eliminate Legionella risk and increase hot water availability. To eliminate Legionella, water needs to be 140, which is dangerous at taps because it can cause severe burns quickly. This allows me to set my water heater to 145 while keeping taps at a safe 120. The increased water heater temp has the added bonus of stretching our tank's capacity so we don't run out.
The Dude
USA
5 years ago
Was this review helpful to you?

Honeywell DMHW Mixing Valve

Easy to install, sets up nice cuts down on labor
Jimbow
So. Burlington, VT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this mean 11" Complete length of connector or 11" between the two valve bodies?

Asked by LittleDawg 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Honeywell spec sheet only list it as an 11" flexible hose. they do not have dimensional data, on this hose.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy