Apply to be a TradeMaster!
Main product image of 2" Replacement Gasket Kit for MX130 Mixing Valve (Pack of 3)
Magnifying glass
Hover image to zoom
2" Replacement Gasket Kit for MX130 Mixing Valve (Pack of 3)
Magnifying glass
Hover image to zoom
$78.92 each
In Stock
In Stock
Get 4 Mon, Nov 23

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
Replacement gasket kit for MX130 mixing valves. Includes 3, 2-inch gaskets

Specifications:
  • Application: MX Series
  • Pipe Size: 2"
  • Pipe Size (DN): DN50

Specs

–
Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy again

Changed out gaskets on a commercial tempering valve. These gaskets worked out great .
Jay
Providence ri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was very happy about the product I purchased

The parts that I ordered worked perfectly
Danny
San Diego
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed my leake.

When I tried to find this part, I called the manufacturer and they could not even tell me if it even was a part I could buy. I happened on supply house site and there it was. Parts fit perfect. Thanks guys
Kim
Amherst VA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy