Apply to be a TradeMaster!
Main product image of 24 Vac 2 pole Definite Purpose Contactor (20 A), DP2020A5022
Magnifying glass
Hover image to zoom

24 Vac 2 pole Definite Purpose Contactor (20 A), DP2020A5022

Brand:
Resideo
SKU:
DP2020A5022
Rating:
(0)
Q&A:
(1)
24 Vac 2 pole Definite Purpose Contactor (20 A), DP2020A5022
Magnifying glass
Hover image to zoom
DP2020A5022 has been discontinued
Discontinued August 28, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
-4°F to 149°F

Description

–
Contact Electrical Ratings (AFL @ 277, 480, 600 Vac) 20 A @ 240, 277, 480, 600 Vac

Overview:
These electromagnetically-operated Definite Purpose Contactors provide switching for starting induction motors.

Features:
  • Meets ARI-780 Standard at started ratings (500,000 cycle mechanical life, 200,000 cycle electrical life and 10,000 cycle recycle life); the most demanding ARI requirement.
  • Silver cadmium oxide contacts provide long life under demanding duty cycles.
  • Low profile design allows for more wiring room.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.

Specs

–
Application:

PowerPro Definite Purpose Contactor

Poles:

2

Amperage:

20

Voltage:

24V

Coil Ratings:

24v

Temperature Range (F):

-4°F to 149°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Poles
Amperage
Voltage
CURRENT ITEM
Product Image of 24 Vac 2 pole Definite Purpose Contactor (20 A), DP2020A5022
24 Vac 2 pole Definite Purpose Contactor (20 A), DP2020A5022
SKU: DP2020A5022
2
20
24V
2
20
24V

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this relay need to be mounted with the L1 L2 terminals pointing up or can it be laying on it's back?

Asked by Alan 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Anonymous

Honeywell states that for best performance it should be mounted vertically. It can be mounted horizontally but 12% less efficient.

Was this review helpful to you?