Apply to be a TradeMaster!
Main product image of 120 Vac 2 pole Definite Purpose Contactor w/ Lug Connectors, DP2040B5003
Magnifying glass
Hover image to zoom

120 Vac 2 pole Definite Purpose Contactor w/ Lug Connectors, DP2040B5003

Brand:
Resideo
SKU:
DP2040B5003
Rating:
(0)
Q&A:
(0)
120 Vac 2 pole Definite Purpose Contactor w/ Lug Connectors, DP2040B5003
Magnifying glass
Hover image to zoom
DP2040B5003 has been discontinued
Discontinued July 11, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
120 VAC 2 Pole PowerPro Deluxe Definite Purpose Contactor w/ Lug Connectors (40 A), DPL2040B5003
Brand:
Resideo
SKU:DPL2040B5003
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
-4°F to 149°F

Description

–
Contact Electrical Ratings (AFL @ 277, 480, 600 Vac): 40 A @ 240/277 Vac

Overview:
These electromagnetically-operated Definite Purpose Contactors provide switching for starting induction motors.

Features:
  • Meets ARI-780 Standard at started ratings (500,000 cycle mechanical life, 200,000 cycle electrical life and 10,000 cycle recycle life); the most demanding ARI requirement.
  • Silver cadmium oxide contacts provide long life under demanding duty cycles.
  • Low profile design allows for more wiring room.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.
  • Coil Ratings Voltage: 120 Vac
  • Poles: 2
  • Electrical Connections (main): lug connectors
  • Contact Connections (coil): 1/4 in. quick-connects
  • Dimensions (in.): 2.36" high x 3.2" wide x 2" deep

Specs

–
Application:

Economy Definite Purpose Contactor

Poles:

2

Amperage:

40

Voltage:

120v

Temperature Range (F):

-4°F to 149°F

Coil Ratings:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Poles
Amperage
Voltage