Apply to be a TradeMaster!
Main product image of 208 or 240 Vac 2 Pole Economy Definite Purpose Contactor (40 Amps), DP2040C1001
Magnifying glass
Hover image to zoom

208 or 240 Vac 2 Pole Economy Definite Purpose Contactor (40 Amps), DP2040C1001

Brand:
Resideo
SKU:
DP2040C1001
Rating:
(0)
Q&A:
(0)
208 or 240 Vac 2 Pole Economy Definite Purpose Contactor (40 Amps), DP2040C1001
Magnifying glass
Hover image to zoom
$38.53 each
In Stock
In Stock
Get 9 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
230 VAC, 208 VAC, 120v
Product Highlight: Temperature Range (F)
-4°F to 149°F

Description

–
Contact Electrical Ratings (AFL @ 277, 480, 600 Vac): 40 A @ 240/277 Vac

Overview:
These electromagnetically-operated Definite Purpose Contactors provide switching for starting induction motors.

Features:
  • Meets ARI-780 Standard at started ratings (500,000 cycle mechanical life, 200,000 cycle electrical life and 10,000 cycle recycle life); the most demanding ARI requirement.
  • Silver cadmium oxide contacts provide long life under demanding duty cycles.
  • Low profile design allows for more wiring room.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.
  • Coil Ratings Voltage: 208 Vac / 240 Vac
  • Poles: 2
  • Electrical Connections (main): #10-32 combination head screws
  • Contact Connections (coil): 1/4 in. quick-connects
  • Dimensions (in.): 2.37 in. high x 3.3 in. wide x 2 in. deep

Specs

–
Application:

Economy Definite Purpose Contactor

Poles:

2

Amperage:

40

Voltage:

230 VAC

208 VAC

120v

Temperature Range (F):

-4°F to 149°F

Coil Ratings:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Poles
Amperage
Voltage
CURRENT ITEM
Product Image of 208 or 240 Vac 2 Pole Economy Definite Purpose Contactor (40 Amps), DP2040C1001
208 or 240 Vac 2 Pole Economy Definite Purpose Contactor (40 Amps), DP2040C1001
SKU: DP2040C1001
2
40
230 VAC
208 VAC
120v
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy