Apply to be a TradeMaster!
Main product image of 2 Pole Contactor (208/240V, 40 Amp)
Magnifying glass
Hover image to zoom

2 Pole Contactor (208/240V, 40 Amp)

Brand:
Packard
SKU:
C240C
Rating:
(12)
Q&A:
(0)
2 Pole Contactor (208/240V, 40 Amp)
Magnifying glass
Hover image to zoom
$21.19 each
In Stock
In Stock
Get 84 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240V
Product Highlight: Amperage
40 Amps

Specs

–
Voltage:

208/240V

Amperage:

40

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
Amperage
Poles

You May Also Need

Product Reviews

4.33 out of 12 reviews
83% would recommend this product
4.33
out of 12 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW

Most Liked Positive Review

High quality part

I order to always have a few on hand. In very warm weather, the capacitor may go bad, as evidenced by a cupping where the terminals are. When this is the case, I replace the capacitor and always the contactor, as recommended by many HVAC repairmen. Dirty or burnt contacts will lead to extra resistance which in turn stresses out the capacitor. The multi-value replacement cap from here is also high quality.
VS

Most Liked Negative Review

never would i buy these again

hit or miss , can't afford to use them and risk them going bad on a customers motor. the contactor works in the test phase, then won't work for the final testing
Showing 1-10 of 12 reviews

I would buy from supply house again.

Good product and reasonable shipping rates.
Kiln man
Buffalo my
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Item was well packaged & just what we ordered

We were out of this item & was glad to find it & at a fair price!!
D&R
Stigler, OK
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

never would i buy these again

hit or miss , can't afford to use them and risk them going bad on a customers motor. the contactor works in the test phase, then won't work for the final testing
corey the motor dude
alta ia
4 years ago
Was this review helpful to you?

Found what I needed, fair price, quick delivery, great part.

Great website, lots of crossover numbers and applications.
Jocko
Phx AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

It dose the job. Good contactor for a great price
A.M
Chicago, IL
7 years ago
Was this review helpful to you?

Great!

Worked well! Did the job
A.M
Chicago, IL
7 years ago
Was this review helpful to you?

The product does what it was made for.

I use it for my Air-condition. The first one I installed is about 10 years old. It still works but I had to clean the contacts. I'm happy with the product.
MBinLA4Years
Prairieville, Louisiana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would will always use supply house, good people.

I always get my products in good and manageable time it's good business with supply house thanks.
Sam I Am
Americus Georgia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked well, arrived fast

Did the job as expected
Jeff
Lake Mills, WI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality part

I order to always have a few on hand. In very warm weather, the capacitor may go bad, as evidenced by a cupping where the terminals are. When this is the case, I replace the capacitor and always the contactor, as recommended by many HVAC repairmen. Dirty or burnt contacts will lead to extra resistance which in turn stresses out the capacitor. The multi-value replacement cap from here is also high quality.
Mr Kool
Cohoes, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy