Apply to be a TradeMaster!
Main product image of 3 Pole, 30 Amp, 120 VAC PowerPro Definite Purpose Contactor, DP3030B5003
Magnifying glass
Hover image to zoom

3 Pole, 30 Amp, 120 VAC PowerPro Definite Purpose Contactor, DP3030B5003

Brand:
Resideo
SKU:
DP3030B5003
Rating:
(0)
Q&A:
(0)
3 Pole, 30 Amp, 120 VAC PowerPro Definite Purpose Contactor, DP3030B5003
Magnifying glass
Hover image to zoom
DP3030B5003 has been discontinued
Discontinued October 1, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
3 Pole, 30 Amp, 120 VAC PowerPro Definite Purpose Contactor, DPL3030B5003
Brand:
Resideo
SKU:DPL3030B5003
(0)
Order by today, receive 6 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Temperature Range (F)
-4°F to 149°F

Description

–
Overview:
These three pole definite purpose electromagnetically operated contactors provide switching for starting of induction motors.

Features:
  • Meet the most demanding ARI requirement, ARI-780 Standard.
  • Class H high temperature insulated coils are standard on 3 pole contactors.
  • Shrouded coils on 3 pole (25A to 60A) models protect the coil from harsh environment factors.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.
  • Full array of replacement coils, contact sets and accessories available.
  • Coil Ratings Voltage: 120 Vac
  • Poles: 3
  • Electrical Connections (main): lug connectors
  • Contact Connections (coil): 1/4 in. quick-connects and #6 screws
  • Dimensions (in.): 3.1" high x 3.62" wide x 2.4" deep
  • Specs

    –
    Amperage:

    30

    Coil Ratings:

    120 VAC

    Poles:

    3

    Switch:

    DPST

    Temperature Range (F):

    -4°F to 149°F

    Application:

    PowerPro Definite Purpose Contactor

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm