Apply to be a TradeMaster!
Main product image of High Limit, Manual Reset Aquastat Controller w/ 130-Degree (F) to 270-Degree (F) Operating Temp, L4008E1040
Magnifying glass
Hover image to zoom

High Limit, Manual Reset Aquastat Controller w/ 130-Degree (F) to 270-Degree (F) Operating Temp, L4008E1040

Brand:
Resideo
SKU:
L4008E1040
Rating:
(4)
Q&A:
(0)
High Limit, Manual Reset Aquastat Controller w/ 130-Degree (F) to 270-Degree (F) Operating Temp, L4008E1040
Magnifying glass
Hover image to zoom
$172.76 each
In Stock
In Stock
Get 51 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Differential
Manual Reset
Product Highlight: Switch Action
Contacts Break on Temp Rise, SPST
Product Highlight: Mount
Horizontal, Vertical
Product Highlight: Temperature Range (F)
130°F to 270°F
Product Highlight: Max Temp (F)
270°F Max Temp
Product Highlight: Min Temp (F)
130°F Min Temp

Description

–
Overview
For limiting or regulating temperature of liquids in boilers or tanks. Can also sense duct or outside air temperature.

Features
  • Remote temperature sensing element detects and responds rapidly to temperature changes.
  • Totally enclosed Single Pole Single Throw (SPST) Micro Switch snap-acting switch.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal and/or vertical mounting of the remote element into boiler, tank, or other container unless otherwise noted.
  • UL and CSA listed limit device.

Product Specifications
  • Hazmat Information: UN 1294, TOLUENE, 3, II
  • Application: High Limit; Manual Reset
  • Dimensions (in.): Case--5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
  • Dimensions (mm): Case--143 mm high x 51 mm wide x 54 mm deep
  • Comments: Stop factory set at 250 F
  • Mounting: Horizontal or Vertical
  • Electrical Ratings: Millivolt--0.25 A @ 0.25 to 12 Vdc; At Full Load-- 8A @ 120 Vac: 5.1A @ 240 Vac; At Locked Rotor-- 48A @ 120 Vac: 30.6A @ 240 Vac
  • Approvals, Underwriters Laboratories Inc.: UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
  • Approvals, CSA: Certified: File No. LR95329-1
  • Operating Temperature Range (F): 130 F to 270 F
  • Operating Temperature Range (C): 54 C to 132 C
  • Bulb Size (in.): 3/8 in. x 2 7/8 in. copper
  • Bulb Size (mm): 10 mm x 73 mm copper
  • Differential Temperature (F): Manual Reset
  • Differential Temperature (C): Manual Reset
  • Switching Action: SPST, contacts break on temperature rise.
  • Capillary Length (in.): 66 in. (5-1/2 ft)

Specs

–
Application:

High Limit

Manual Reset

Bulb Size:

3/8" x 2-7/8"

Capillary Length:

66"

Temperature Range (F):

130°F to 270°F

Mount:

Horizontal

Vertical

Differential:

Manual Reset

Switch Action:

Contacts Break on Temp Rise

SPST

Max Temp (F):

270°F

Min Temp (F):

130°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

JD-2 Air Pressure Switch, .07 to 1.7" W.C. (Blue)
SKU: JD-2-BLUE
Antunes

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Simplicity without electronics, but beware of QC issues

Being a critical safety component, I tested it in an electric kettle full of water with an external thermometer immersed. The first one failed to interrupt the circuit well beyond its 190 F set-point and after extended immersion in boiling water. I sent it back. The next one passed the test. I bought two more (I have 3 boilers) and all 3 passed the test. The fact that this is a simple mechancal device is a great advantage, however, a failure rate of 25% in an admittedly small sample of 4 is problematic. If you buy one, be sure to test it before installing.
Hands-on engineer
Jacksonville, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

we would buy this again
Christopher Escobales
Allentown PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great selection of parts

Great price ,great service.
none
arizona
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High limit manual reset controller 130F-270F

Good quality, fast delivery.
Timle
Mission Viejo
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy