Shop Resideo Sale
Main product image of Safgard 1100M Low Water Cutoff w/ Manual Reset & Test Button/Light - 24V
Magnifying glass
Hover image to zoom

Safgard 1100M Low Water Cutoff w/ Manual Reset & Test Button/Light - 24V

SKU:
45-1100M
Rating:
(0)
Q&A:
(0)
Safgard 1100M Low Water Cutoff w/ Manual Reset & Test Button/Light - 24V
Magnifying glass
Hover image to zoom
$135.11 each
In Stock
In Stock
Get 46 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Amperage
5 Amps
Product Highlight: Max Pressure (PSI)
160 MAX PSI

Description

–
Safgard 1100 Series low water cut-offs combine Hydrolevel’s over 45 years of electronic boiler control experience, advanced microchip technology and design input from heating professionals. The result is the smallest, easiest-to-install low watercut-off available.

Features:
  • Compact Design
  • Easy Installation
  • Automatic Reset
  • Burner Circuit Test Button
  • Power and Low Water LED Indicators
  • Rugged Construction

Specifications:
  • Boiler Application: Gas
  • Voltage: 24 VAC
  • Power Consumption: 1 VA
  • Switching Capacity: 50 VA
  • Maximum Load: 5 Amp
  • Switch Contacts: SPST
  • Maximum Pressure: 160 PSI
  • Maximum Water Temp: 250°F (121°C)
  • Restarts burner on return of water level
  • Includes plug-in wire harness with labeled quick-connect terminals

Specs

–
Product Type:

Low Water Cutoff

Features:

Auto Reset

Voltage:

24 VAC

Power Consumption:

1 VA

Switching Capacity:

50 VA

Amperage:

5

Switch:

SPST

Max Pressure (PSI):

160

Max Water Temp (°F):

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Safgard 1100 Low Water Cutoff w/ Auto Reset & Burner Circuit Test Button - 24V
SKU: 45-1100
Hydrolevel

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy