Apply to be a TradeMaster!
Main product image of Low Limit & Circulator Remote Bulb Aquastat, 100-240-Degree(F) range, 5-30-Degree Adj Differential, L6008A1192
Magnifying glass
Hover image to zoom

Low Limit & Circulator Remote Bulb Aquastat, 100-240-Degree(F) range, 5-30-Degree Adj Differential, L6008A1192

Brand:
Resideo
SKU:
L6008A1192
Rating:
(2)
Q&A:
(0)
Low Limit & Circulator Remote Bulb Aquastat, 100-240-Degree(F) range, 5-30-Degree Adj Differential, L6008A1192
Magnifying glass
Hover image to zoom
$320.47 each
In Stock
In Stock
Get 19 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
0.25 A @ 0.25 to 12 Vdc, 5.1A @ 240 Vac, 8A @ 120 Vac
Product Highlight: Differential
Adjustable, 5° to 30°F
Product Highlight: Switch Action
SPDT
Product Highlight: Mount
Horizontal, Vertical
Product Highlight: Temperature Range (F)
100°F to 240°F
Product Highlight: Height
5-5/8"

Description

–
Aquastat+ Controllers are immersion type devices for limiting or regulating the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required.

Features
  • Remote temperature sensing element detects and responds rapidly to temperature changes.
  • Totally enclosed Micro Switch+ snap-acting switch.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical mounting of the remote element into boiler, tank, or other container.
  • Case mounts to a vertical surface.

  • Product Specifications

    Description : Circulator Control and Low Limit Aquastat Controller with 100 F to 240 F operating temperature, 5 F to 30 F adj. Differential and 66 in. capillary
    Application : Circulator Control and Low Limit
    Bulb Size (in.) : 3/8 in. x 2 7/8 in. copper
    Bulb Size (mm) : 10 mm x 73 mm copper
    Capillary Length (in.) : 66 in.
    Switching Action : SPDT
    Operating Temperature Range (F) : 100 F to 240 F
    Operating Temperature Range (C) : 38 C to 116 C
    Electrical Ratings (millivolt) : 0.25 A @ 0.25 to 12 Vdc
    Electrical Ratings (AFL) : 8A @ 120 Vac
    Electrical Ratings (AFL) : 5.1A @ 240 Vac
    Electrical Ratings (ALR) : 48A @ 120 Vac
    Electrical Ratings (ALR) : 30.6A @ 240 Vac
    Differential Temperature (F) : 5 F to 30 F adj.
    Differential Temperature (C) : 3 C to 17 C adj.
    Maximum Ambient Temperature (F) : 150 F
    Maximum Ambient Temperature (C) : 66 C
    Case Dimensions (in.) : 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
    Case Dimensions (mm) : 143 mm high x 51 mm wide x 70 mm deep
    Mounting : Horizontal or Vertical
    Approvals, Underwriters Laboratories Inc : UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
    Approvals, Canadian Standards Association : Certified: File No. LR95329-1
    Includes : 66 in. capillary

    Specs

    –
    Application:

    Low Limit

    Circulator Control

    Switch Action:

    SPDT

    Temperature Range (F):

    100°F to 240°F

    Electrical Rating:

    0.25 A @ 0.25 to 12 Vdc

    5.1A @ 240 Vac

    8A @ 120 Vac

    Electrical Ratings (ALR):

    30.6A @ 240 Vac

    48A @ 120 Vac

    Max Temp Differential:

    30°F

    Min Temp Differential:

    5°F

    Differential:

    Adjustable

    5° to 30°F

    Height:

    5-5/8"

    Width:

    2"

    Depth (Inches):

    2-1/8"

    Max Ambient Temp (°F):

    150°F

    Well Included:

    No

    Mount:

    Horizontal

    Vertical

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Application
    Temperature Range (F)
    Differential
    CURRENT ITEM
    Product Image of Low Limit & Circulator Remote Bulb Aquastat, 100-240-Degree(F) range, 5-30-Degree Adj Differential, L6008A1192
    Low Limit & Circulator Remote Bulb Aquastat, 100-240-Degree(F) range, 5-30-Degree Adj Differential, L6008A1192
    SKU: L6008A1192
    (2)
    Low Limit
    Circulator Control
    100°F to 240°F
    Adjustable
    5° to 30°F
    Remote Bulb Temperature
    100°F to 240°F
    Adjustable

    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    yes

    Good price fast delivery Thanks
    Ray
    CT
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good value.

    It was easy to install and works great!
    Mack
    Raleigh, NC
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy