Shop Resideo Sale
Main product image of 1-1/2" Sweat SuperVent Air Eliminator, PV150S
Magnifying glass
Hover image to zoom

1-1/2" Sweat SuperVent Air Eliminator, PV150S

Brand:
Resideo
SKU:
PV150S
Rating:
(1)
Q&A:
(0)
1-1/2" Sweat SuperVent Air Eliminator, PV150S
Magnifying glass
Hover image to zoom
$253.27 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Size
1-1/2"
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Diameter
3-3/32" Max Diameter

Description

–
Conventional automatic air vents installed in Hydronic heating systems can leak and cause inefficient system operation. To effectively eliminate air from the system without bleeding, air bubbles need to be vented. The NEW Honeywell SuperVent purges air through a no clog vent assembly that controls dirt and debris to minimize air vent fouling.

Features:
  • No-clog vent
  • Dirt and debris -resistant
  • 360 degree adjustable collar ring for installation flexibility
  • Stainless steel concentrator which eliminates gurgling noise
  • Bronze body for rigid construction
  • Threaded connections
  • Guarantees fast start up with automatic venting
  • Micro-bubble concentrator has three times the impact area of other products
  • Helps prevent corrosion of system components
  • Improves system efficiency

Specifications:
  • Application: Residential or Commercial closed loop hydronic heating or chilled water systems
  • Working Pressure: 125 psi maximum
  • Operating Temperature: 0° F (-17.7º C), 239º F (115° C) maximum
  • System Shutoff: Brass cap for system shutoff; system can be air tested.
  • Flow: Bi-directional
  • Bronze casting
  • Stainless steel concentrator wires
  • 1/2" bottom connection, removable for bottom clean out and expansion tank mounting
  • Vent top removable for cleaning
  • Bi-directional flow
  • Maximum working pressure 125 PSI, max temperature 240° F
  • Brass cap for system shut-off. System can be air-tested
  • Capacity (Cv): 50 Cv
  • Warranty: 1 year limited warranty
  • Made in the U.S.A.

Note: PVU Universal model bottom connections are the same as inlet and outlet for vertical riser application

Specs

–
Application:

Heating

Max Pressure (PSI):

125

Connection Type:

C x C

Connection Method:

Threaded

Size:

1-1/2"

Max Temp (F):

240°F

Material:

Bronze

Capacity:

50 Cv

Dimensions:

9-5/32" H x 4-5/16" W

Diameter:

3-3/32" Max

Product Type:

Air Eliminator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great product

easy to install on all my boiler applications.
Jeff
Bellefonte PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy