Shop Resideo Sale
Main product image of 3/4" Sweat Supervent Air Eliminator, PV075S
Magnifying glass
Hover image to zoom

3/4" Sweat Supervent Air Eliminator, PV075S

Brand:
Resideo
SKU:
PV075S
Rating:
(18)
Q&A:
(6)
3/4" Sweat Supervent Air Eliminator, PV075S
Magnifying glass
Hover image to zoom
$131.77 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4"
Connection Type: 
C x C
C x C
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Diameter
1-13/16" Max Diameter

Description

–
Conventional automatic air vents installed in Hydronic heating systems can leak and cause inefficient system operation. To effectively eliminate air from the system without bleeding, air bubbles ned to be vented. The NEW Honeywell SuperVent purges air through a no clog vent assembly that controls dirt and debris to minimize air vent fouling.

Features
  • No clog vent.
  • Dirt and Debris resistant.
  • 360 degree adjustable collar ring for installation flexibility.
  • Stainless steel concentrator which eliminates gurgling noise.
  • Bronze body for rigid construction.
  • Threaded connections.

Specifications
  • Description: 3/4 in. Sweat SuperVent with 13 Cv capacity
  • Application: Residential or Commercial closed loop hydronic heating or chilled water systems
  • Connection Type: Sweat
  • Connection Size: 3/4 in. bottom inlet
  • Pipe Size: 3/4 in.
  • Maximum Safe Operating Pressure (psi): 125 psi
  • Maximum Operating Temperature (F): 240 F
  • Dimensions: 6-29/32 in. high x 2-11/16 in. wide
  • Maximum Diameter: 1-13/16 in.
  • Materials: Bronze

Specs

–
Application:

Heating

Size:

3/4"

Max Pressure (PSI):

125

Connection Type:

C x C

Connection Method:

Sweat

Material:

Bronze

Max Temp (F):

240°F

Capacity:

13 Cv

Dimensions:

6-29/32" H x 2-11/16" W

Diameter:

1-13/16" Max

Product Type:

Air Eliminator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Connection Type
Connection Method
Material
CURRENT ITEM
Product Image of 3/4" Sweat Supervent Air Eliminator, PV075S
3/4" Sweat Supervent Air Eliminator, PV075S
SKU: PV075S
(18)
3/4"
125
C x C
Sweat
Bronze
3/4" Air Separator (Sweat)
SKU: 75003-WEBSTONE
3/4"
150
C x C
Sweat
Brass
3/4" Spirovent Jr. Air Eliminator (Sweat)
SKU: VJS075
3/4"
150
C x C
Sweat
Brass
3/4"
150
C x C
Sweat
Brass

You May Also Need

Product Reviews

4.72 out of 18 reviews
94% would recommend this product
4.72
out of 18 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
6%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

Solved 30 year issue

For a very long time in a 3 zone home because of extremely different zone lengths the longest one with endless turns and elevation changes could never completely stop gurgling. We installed the Supervent last evening and for the first 5 minutes it hissed almost none stop and now even zones I thought were good are improved to absolute silence. Those inexpensive air eliminator just don't do it. Fantastic product the more it runs the quieter it gets.
VS

Most Liked Negative Review

I would not even think to buy this again

All the reviews are saying that this unit work very well. Just got someone installed recently. This unit is no use at all. Doing nothing. Do yourself a favor and save your money.
Showing 1-10 of 18 reviews

I would not even think to buy this again

All the reviews are saying that this unit work very well. Just got someone installed recently. This unit is no use at all. Doing nothing. Do yourself a favor and save your money.
D
Nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

This vent is easy to service because the head is easily removable unlike some other brands.
Zg
Née city ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product.

Completed eliminated air in entire house hydronic system within one hour.
PlumbJay
Palisades Park, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best air vent I have used

Solid brass, micro bubblers, designed to be disassembled for cleaning, what more could you ask?
Dave
Monterey, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great boiler air eliminator
Steveo
New Berlin, WI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Works fine for what it is. Price is right too. Haven't had any issues with it, easy to clean, easy to open and see what the system water looks like. Wouldn't give any other Honeywell Hydronics line products a five star.
JK
Colorado
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great air vent.

Great product. Does what it's supposed to do.
Me
NY, NY.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AS I expected no problems

Good service fast delivery
NOV-ENT
HARRISBURG, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved 30 year issue

For a very long time in a 3 zone home because of extremely different zone lengths the longest one with endless turns and elevation changes could never completely stop gurgling. We installed the Supervent last evening and for the first 5 minutes it hissed almost none stop and now even zones I thought were good are improved to absolute silence. Those inexpensive air eliminator just don't do it. Fantastic product the more it runs the quieter it gets.
SpotTRex
Massachusetts
10 years ago
Was this review helpful to you?

This is my favorite boiler, primary air eliminator.

This is my favorite air eliminator for hydronic heating systems (boilers). Have had little problems. Affordable. easy to service when needed.
Scott @ A-1 SERVICE,LTD.
Gunnison, CO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: can this product be installed on the return side as there is very limited space on the supply side?

Asked by no room 11 years ago

Add your answer

* Required Field
-

yes, but it makes the most sense on the supply side to eliminate air before the water makes the run through your home's baseboards/rads where it will make noise

Was this review helpful to you?

Q: Can you remove the bottom fitting and install a pipe to use it as an Elbow fitting and plug the inlet side?

Asked by vinnied 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no you can't

Was this review helpful to you?

Q: Is a Supervent Air Eliminator necessary for systems with closed type expansion tanks? Is there any downsize to having an air eliminator with such a tank?

Asked by Paintguy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You should use an air eliminator in all closed-systems, even those with diaphragm-style expansion tanks. There would be no downside, but keep in mind that you have several different options for air eliminators.

Was this review helpful to you?
- Homer

You need an air eliminator to remove the oxygen, which is entrained in water, from the circulating water in the system. All cast iron part (flanges, pumps, heat exchangers, etc.) will be destroyed in an O2 environment (rust). Also, the hotter the water temp.- the better the air eliminator works. So it should be mounted on the hot supply side of the boiler.

Was this review helpful to you?

Q: Do you need to install an expansion below the air eliminator as I have a conventional expansion tank in the system? and if so why?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The air eliminator does not have to go directly on top of the expansion tank, but it is usually a good idea to install them close together at the "point of no pressure change."

Was this review helpful to you?
- Homer

The expansion tank is the "point of no pressure change". It should be connected to the system 12 pipe diameters minimum away from the inlet of the pump. The air eliminator should be on the hottest water(boiler supply side) to work most effectively.

Was this review helpful to you?

Q: Can i attach the expansion tank to the supervent air eliminator? or the air scoop. I have both.

Asked by tom 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can connect the expansion tank to either one.

Was this review helpful to you?

Q: Just want to verify, on the 'Sweat' version the bottom inlet is still threaded, correct?

Asked by DIY Scot 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the bottom is still threaded. You can find more information in this Installation Manual: http://s3.pexsupply.com/manuals/1286886684637/40410_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy