Apply to be a TradeMaster!
Main product image of 1" NPT Supervent Air Eliminator, PVU100
Magnifying glass
Hover image to zoom

1" NPT Supervent Air Eliminator, PVU100

Brand:
Resideo
SKU:
PVU100
Rating:
(0)
Q&A:
(1)
1" NPT Supervent Air Eliminator, PVU100
Magnifying glass
Hover image to zoom
$160.53 each
In Stock
In Stock
Get 8 Mon, Oct 19
Size: 
1"
Connection Type: 
Universal
C x CFNPT x FNPTPressUniversal

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Universal Connection
Product Highlight: Size
1"
Product Highlight: Material
Bronze
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Flow Capacity (Cv)
3.6 Cv

Description

–
The Honeywell SuperVent, purges air through a no clog vent assembly, to control dirt and debris and minimize air vent fouling in Hydronic heating systems, while eliminating the need for bleeding.

Features
  • No clog vent.
  • Dirt and Debris resistant.
  • 360 degree adjustable collar ring for installation flexibility.
  • Stainless steel concentrator which eliminates gurgling noise.
  • Bronze body for rigid construction.
  • Threaded connections.
  • Application: Residential or Commercial closed loop hydronic heating or chilled water systems

Specs

–
Connection Type:

Universal

Size:

1"

Connection Method:

Threaded

Max Operating Pressure:

125 psi

Material:

Bronze

Max Temp (F):

240°F

Flow Capacity (Cv):

3.6

Product Type:

Air Eliminator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: pv series supervent only having air in one zone installing in this zone only expansion tank already in system can i just plug field service bottom tap and not connect to expansion tank

Asked by brian 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, you can plug the 1/2" opening on the bottom of the unit

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy