Apply to be a TradeMaster!
Main product image of 1-1/4" NPT Supervent Air Eliminator, PVU125
Magnifying glass
Hover image to zoom

1-1/4" NPT Supervent Air Eliminator, PVU125

Brand:
Resideo
SKU:
PVU125
Rating:
(0)
Q&A:
(0)
1-1/4" NPT Supervent Air Eliminator, PVU125
Magnifying glass
Hover image to zoom
$207.96 each
In Stock
In Stock
Get 1 Tue, Oct 20
Size: 
1-1/4"
3/4"1"1-1/4"1-1/2"2"
Connection Type: 
Universal

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Universal Connection
Product Highlight: Material
Bronze
Product Highlight: Size
1-1/4"
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Flow Capacity (Cv)
3.6 Cv

Description

–
Honeywell PVU125 Supervent Universal. Vertical Riser Applications 1-1/4 NPT

Specs

–
Connection Type:

Universal

Product Type:

Air Eliminator

Connection Method:

Threaded

Max Operating Pressure:

125 psi

Size:

1-1/4"

Material:

Bronze

Max Temp (F):

240°F

Flow Capacity (Cv):

3.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy