Shop Resideo Sale
Main product image of 1" Propress SuperVent Air Eliminator, PV100P
Magnifying glass
Hover image to zoom

1" Propress SuperVent Air Eliminator, PV100P

Brand:
Resideo
SKU:
PV100P
Rating:
(0)
Q&A:
(0)
1" Propress SuperVent Air Eliminator, PV100P
Magnifying glass
Hover image to zoom
$169.08 each
In Stock
In Stock
Get 24 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Size
1"

Description

–
The Resideo SuperVent automatically eliminates air and micro-bubbles from hydronic heating and cooling systems without bleeding. The SuperVent guarantees fast start-up with automatic venting, helps prevent corrosion of system components, and improves system efficiency. Additionally, the Resideo SuperVent microbubble concentrator has three times the impact area of other products.

Product Features
  • Adjustable Vent Top Collar Ring: allows easier installation and application flexibility
  • High Temperature Thermoplastic Float: controls venting rate under continuous operation
  • Bronze Body: provides durable construction with no ferrous materials
  • No-Clog Vent: for peace of mind- minimizing callbacks
  • Debris Baffle: to control dirt fouling and prevent failure
  • Encapsulated O-Ring: for leakproof cap seal
  • Stainless Steel Concentrator: a patented and more efficient way to eliminate air. (US Patent No. 5,490,874)
  • Brass Bottom Port: for expansion tank mounting, ease of installation and maintenance

Specs

–
Connection Type:

Press

Size:

1"

Product Type:

Air Eliminator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" ProPress Copper 90 Elbow (PxP)
SKU: 77027
Viega
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy