Apply to be a TradeMaster!
Main product image of 1-1/4" Propress SuperVent Air Eliminator, PV125P
Magnifying glass
Hover image to zoom

1-1/4" Propress SuperVent Air Eliminator, PV125P

Brand:
Resideo
SKU:
PV125P
Rating:
(1)
Q&A:
(0)
1-1/4" Propress SuperVent Air Eliminator, PV125P
Magnifying glass
Hover image to zoom
$284.50 each
In Stock
In Stock
Get 9 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
1-1/4"
Connection Type: 
Press
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Size
1-1/4"

Description

–
The Resideo SuperVent automatically eliminates air and micro-bubbles from hydronic heating and cooling systems without bleeding. The SuperVent guarantees fast start-up with automatic venting, helps prevent corrosion of system components, and improves system efficiency. Additionally, the Resideo SuperVent microbubble concentrator has three times the impact area of other products.

Product Features
  • Adjustable Vent Top Collar Ring: allows easier installation and application flexibility
  • High Temperature Thermoplastic Float: controls venting rate under continuous operation
  • Bronze Body: provides durable construction with no ferrous materials
  • No-Clog Vent: for peace of mind- minimizing callbacks
  • Debris Baffle: to control dirt fouling and prevent failure
  • Encapsulated O-Ring: for leakproof cap seal
  • Stainless Steel Concentrator: a patented and more efficient way to eliminate air. (US Patent No. 5,490,874)
  • Brass Bottom Port: for expansion tank mounting, ease of installation and maintenance

Specs

–
Connection Type:

Press

Size:

1-1/4"

Product Type:

Air Eliminator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" Press x Flange High Velocity Isolator w/ Rotating Flange
SKU: 81405HV
Webstone
1-1/4" Press Copper 90-Degree Elbow
SKU: CP90E125
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy it again.

Works well.
MCC
Southern MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy