Shop Resideo Sale
Main product image of Ignitor Flame Rod Assembly, Q3400A1032
Magnifying glass
Hover image to zoom

Ignitor Flame Rod Assembly, Q3400A1032

Brand:
Resideo
SKU:
Q3400A1032
Rating:
(4)
Q&A:
(0)
Ignitor Flame Rod Assembly, Q3400A1032
Magnifying glass
Hover image to zoom
$118.47 each
In Stock
In Stock
Get 2 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Specifications
  • Application: Flame Rod Assembly
  • Used With: SV9500, SV9600; Field replacement for Q3450, Q3480, Q3620 hot surface pilot burner
  • Temperature Ratings (C): Flame Rod Tip: 982 C; Igniter Insulator: 485 C; Flame Rod Insulator: 677 C; Flame Rod Lead: 250 C
  • Temperature Ratings (F): Flame Rod Tip: 1800 F; Igniter Insulator: 905 F; Flame Rod Insulator: 1250 F; Flame Rod Lead: 482 F
  • Pilot Btuh: 1000
  • Length (in.): Ignition Wire--30 in. hi temp
  • Length (mm): 762 mm
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Smart Gas Valve - Standard Opening, SV9501M2528
SKU: SV9501M2528
Resideo

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes

It is exactly what I was looking for
Alex
Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'd given A+ for this Company

Order was processed and shipped out quickly, arrived timely. Very pleasant surprised.. Thank you!
Steve
Alhambra,CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Once again great service.

new part not a returned part sold as new. At this point many plumbing and hvac orders have been flawless..
tony
denver
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So Far so good.

I bought it to replace a heap one installed by my that the wires melted out in 3 months. We'll see how long this lasts.
John B.
Clay NY.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy