| Replaces: | SV9501H2409 SV9502H1706 SV9501H2425 SV9501H3415 SV9501H2417 SV9502H2704 SV9501H3423 |
|---|---|
| Fuel Type: | Natural Gas |
| Body Pattern: | Straight-Through |
| Voltage: | 24V |
| Ignition Trial Time: | 90 sec |
| Inlet Size: | 1/2" NPT 1/2" |
| Outlet Size: | 1/2" |
| Ignition Type: | Intermittent Hot Surface Pilot |
| Ignition Trials to Lockout: | Continuous Retry |
SV9502H2522 is the listed replacement for SV9500H3607. The replacement should be fairly straightforward, although some small modifications may be necessary.
Yes, my son and a friend did it while I was in the hospital.
Yes, this is a replacement for the SV9502H1706.
The NG to LP conversion kit (part 393691) is included with this valve.
Yes it does!
Yes, this is the manufacturer's suggested replacement for the part you mentioned.
YES, as this is what I used for the same model. It just looks different.
Yes, this valve can replace the SV9502H2704.
According to the manufacturer, this does come with the LP conversion kit. Please refer to the Product Specifications for more information: http://s3.pexsupply.com/manuals/1249544859835/Honeywell_SV9502H_Specifications.pdf
Yes. I bought a Honeywell SV9502H2522 valve two years from PEX and it came with an LP conversion kit (which is still sitting next to my furnace because we use natural gas). If Honeywell has changed their package since then, you are welcome to my unused and unopened kit.