Shop Resideo Sale
Main product image of 120 V General Purpose Relay w/ SPDT switching, R4222B1082
Magnifying glass
Hover image to zoom

120 V General Purpose Relay w/ SPDT switching, R4222B1082

Brand:
Resideo
SKU:
R4222B1082
Rating:
(1)
Q&A:
(0)
120 V General Purpose Relay w/ SPDT switching, R4222B1082
Magnifying glass
Hover image to zoom
$30.03 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Provide general purpose switching for refrigeration and air conditioning equipment, appliances, vending machines and similar applications.

Specifications
  • Molded terminal numbers and circuit diagram on top of relay provide easy identification for wiring and checking system operation
  • Untaped coil assures cooler operation.
  • Laminated magnet construction for higher efficiency.
  • Base designed for easy replacement of competitive relays.
  • Single 1/4" quick connect coil terminals.
  • Plug compatible with Steveco 90-340 and Mars 90340.

Specs

–
Application:

Electric Heating

Voltage:

120v

Type:

SPDT

Frequency:

50-60 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
120v

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

Good product, I would buy again.
mzz
Las Vegas, NV
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy