Apply to be a TradeMaster!
Main product image of Protectorelay Oil Burner Control with 45 Seconds Lock Out Timing, with Remote Alarm Dry Contacts, R8184G4082
Magnifying glass
Hover image to zoom

Protectorelay Oil Burner Control with 45 Seconds Lock Out Timing, with Remote Alarm Dry Contacts, R8184G4082

Brand:
Resideo
SKU:
R8184G4082
Rating:
(0)
Q&A:
(2)
Protectorelay Oil Burner Control with 45 Seconds Lock Out Timing, with Remote Alarm Dry Contacts, R8184G4082
Magnifying glass
Hover image to zoom
$205.91 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Provides automatic, nonrecycling control of an intermittent ignition oil burner system.

Specifications
  • Controls oil burner, oil valve (if desired) and the ignition transformer in response to a call for heat.
  • Solid state flame sensing circuit.
  • LED on terminal strip indicates system lockout.
  • Remote lockout indication available on some models.
  • Enclosed safety switch with external reset button.
  • Manual trip lever opens safety switch for system maintenance.
  • Mounts on standard 4 x 4 in. junction box; select models may be mounted directly on burner housing.
  • C554A Cadmium Sulfide Flame Detector and 24 Vac thermostat required.


Features
  • Description: Protectorelay Oil Burner Control with 45 seconds lock out timing
  • Ignition Type: Intermittent
  • Timing, Safety Switch: 45 sec.
  • Mounting Bracket: For mounting on a standard 4 in. X 4 in. junction box or direct mounting on burner housing.
  • Electrical Ratings (Full Load): 7.4 A @ 120 Vac; 3.7 a @ 240 Vac
  • Electrical Ratings (Locked Rotor): 44.4 A @ 120 Vac; 22.2 A @ 240 Vac
  • Alarm Load Ratings (Pilot Duty): 75 VA @ 120/240 Vac, 50-60 Hz; 25 VA @ 24V, 50-60 Hz
  • Alarm Load Ratings (resistive): 1.5 A @ 120/240V, 50-60Hz; 3 A @ 24 V, 50-60 Hz
  • Dimensions: 4 3/8 in. high x 4 1/8 in. wide x 2 1/2 in. deep
  • Temperature Range: -40 F to +130 F
  • Comments: With LED for lockout indication, and manual trip lever on safety switch to assure burner shutdown during servicing. Includes remote alarm dry contacts.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
7505A GeniSys Cad Cell Oil Primary Control (Replaces R8184G Relay Controls)
SKU: 7505A0000U

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what is the defference between this one and the Honeywell R8184G4009

Asked by rod 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

seems like the only difference is an extra set of contacts for a remote alarm.

Was this review helpful to you?

Q: will this control contact the security people if your burner fails to go on when calling for heat in winter conditions??

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the R8184G4082 does have the alarm contacts you describe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy