Shop RW Beckett
Main product image of 7505A GeniSys Cad Cell Oil Primary Control (Replaces R8184G Relay Controls)
Magnifying glass
Hover image to zoom

7505A GeniSys Cad Cell Oil Primary Control (Replaces R8184G Relay Controls)

SKU:
7505A0000U
Rating:
(17)
Q&A:
(0)
7505A GeniSys Cad Cell Oil Primary Control (Replaces R8184G Relay Controls)
Magnifying glass
Hover image to zoom
$120.36 each
In Stock
In Stock
Get 44 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Product Update: This item has recently been updated by the manufacturer, and newer versions no longer include wire flag terminals, wire nuts, or a limit jumper. Based on our current inventory, you may receive either the previous or updated version during this transition.

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


7505A Advanced Burner Control is the Beckett direct replacement for R8184G controls on older Beckett burners without solenoid valves. This version has 0 seconds Pre-purge and 0 seconds post-purge. Other versions available see Models and Cross Reference Guide in Manuals section.

The 7505A can be programed with pre-purge and post-purge and cycle history read using the GeniSys Contractor tool.


The Beckett GeniSys™ Advanced Burner Control is a 120 VAC primary safety control for residential and light commercial oil burners used in boiler, furnace, and water heater applications. The GeniSys™ is used with a suitable cad cell flame sensor to control the oil burner motor, igniter, and optional solenoid valve. It has 24 VAC thermostat terminals (if applicable) compatible with both mechanical and many power stealing thermostats. It can provide interrupted or intermittent duty ignition, and it has a 15 second lockout time.

  • Water Resistant
  • Thermostat and boiler control compatible
  • Three status lights for system monitoring and diagnostics
  • Welded relay protection with redundant motor relays
  • Limited reset and limited recycle
  • Technician Pump Prime mode
  • 5-Year Warranty
  • 7505A0000 replaces Honeywell R8184G
  • Two communication ports for adding alarm contacts and programming tool.
  • Lockout time (TFI) – 15 seconds
  • Pre-purge – 0 seconds
  • Post-purge – 0 seconds
  • Customizable pre-time and post-time using Contractor Tool 52082U
  • Specs

    –
    Lockout Timing:

    15 Seconds

    Voltage:

    120v

    Frequency:

    60 Hz

    Storage Temperature:

    -40° to 150°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    CURRENT ITEM
    Product Image of 7505A GeniSys Cad Cell Oil Primary Control (Replaces R8184G Relay Controls)
    7505A GeniSys Cad Cell Oil Primary Control (Replaces R8184G Relay Controls)
    SKU: 7505A0000U
    (17)

    You May Also Need

    Product Reviews

    5 out of 17 reviews
    100% would recommend this product
    5
    out of 17 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-10 of 17 reviews

    Perfect Fit

    My furnace quit starting up every couple days so ordered this and was delivered next day and was easy install. Works like it should now. Great company.
    Big Brass
    Ellenburg Depot, NY
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked, nicely packaged and timely arrival.

    All good
    Woodman
    NH
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Modine heaters are strong and reliable.

    We have and will use and buy this modine heater again and again. They last for decades.
    Greenhouse maintenance
    TN
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    i would by this product again

    i would buy this product again
    bob
    manns choice pa
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good product

    Worked perfect.
    BJW
    Maryland
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    good buy

    easy to install, even for a non-pro.
    ralf
    philadelphia pa
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product, superfast ship

    Used the 7505 to retrofit my old boiler, simple and straightforward, good documentation with detailed troubleshooting information
    Cap
    Baltimore, MD
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked great, fast delivery

    Boiler started right up after install.
    Gm
    Philadelphia
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    RIGHT PART-RIGHT PRICE-GOOD DELIVERY TIME!!

    IT FIT RIGHT ON, STARTED RIGHT UP!
    RICH
    POLAND,ME.
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes

    It works very good
    Sure anytime
    East Coast
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy