Apply to be a TradeMaster!
Main product image of 24V General Purpose Relay with DPDT Pilot Duty Switching, R8222N1011
Magnifying glass
Hover image to zoom

24V General Purpose Relay with DPDT Pilot Duty Switching, R8222N1011

Brand:
Resideo
SKU:
R8222N1011
Rating:
(0)
Q&A:
(0)
24V General Purpose Relay with DPDT Pilot Duty Switching, R8222N1011
Magnifying glass
Hover image to zoom
$30.44 each
In Stock
In Stock
Get 1 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Provide general purpose switching for refrigeration and air conditioning equipment, appliances, vending machines and similar applications.

Specifications
  • Molded terminal numbers and circuit diagram on top of relay provide easy identification for wiring and checking system operation.
  • Untaped coil assures cooler operation.
  • Laminated magnet construction for higher efficiency.
  • Base designed for easy replacement of competitive relays.
  • Double quick-connect coil terminals.
  • Plug compatible with Steveco 90-340 and Mars 90340.


Features
  • Description: 24 V General Purpose Relay with DPDT - Pilot Duty switching
  • Coil Ratings Voltage: 24v
  • Switching: DPDT - Pilot Duty
  • Electrical Connections: 18 in. 457 mm
  • Electrical Ratings Contacts (Full Load): 3 A @ 480 Vac; 6 A @ 208 Vac, 240 Vac, 277 Vac; 12 A @ 120 Vac
  • Electrical Ratings Contacts (Locked Rotor): 18 A @ 480 Vac; 35 A @ 208 Vac, 240 Vac, 277 Vac, 60 A @ 120 Vac
  • Electrical Ratings Contacts (Resistive): 10 A @ 480 Vac; 20.8 A @ 120 Vac, 208 Vac, 240 Vac, 277 Vac
  • Pilot Duty Ratings: Minimum: 3 VA @ 24 Vac, 120 Vac, & 480 Vac; Maximum: 25 VA @ 24 Vac, 125 VA @ 120 Vac, 240 Vac, & 480 Vac; Resistive: 3 A @ 277 Vac (0.75 power factor); Powerpile: (Normally Open Contacts Only) 0.25 A @ 0.25 to 12 Vdc
  • Frequency: 50 Hz, 60 Hz
  • Dimensions: 1 7/8 in. high x 2 5/32 in. wide x 2 3/8 in. deep
  • Temperature Ratings: -20 F to +155 F

Specs

–
Application:

Refrigeration

Voltage:

24V

Type:

DPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Fan Relay, Type 184, 24 VAC Coil, 50/60 Hz, SPDT. Coil Data: 77 Ohms DC Resistance, 125 mA
SKU: 90-370
White Rodgers

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy