Apply to be a TradeMaster!
Main product image of Lyric T5 Wi-Fi Smart Thermostat, RCHT8610WF2006
Magnifying glass
Hover image to zoom

Lyric T5 Wi-Fi Smart Thermostat, RCHT8610WF2006

Brand:
Resideo
SKU:
RCHT8610WF2006
Rating:
(0)
Q&A:
(0)
Lyric T5 Wi-Fi Smart Thermostat, RCHT8610WF2006
Magnifying glass
Hover image to zoom
RCHT8610WF2006 has been discontinued
Discontinued November 25, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
T6 Pro Smart Wi-Fi Programmable Thermostat, 2H/2C, TH6220WF2006
SKU:TH6220WF2006
(109)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Programmability
7 Day, Geolocation, Programmable
Product Highlight: Mount
Square
Product Highlight: Power Method
Hardwired
Product Highlight: Color
Black

Description

–
The Lyric T5 Wi-Fi Thermostat allows owners the maximum in comfort by being able to precisely control the temperature within your surroundings. This Honeywell Thermostat is easy to install and will conveniently fit into any lifestyle. Owners can program the thermostat based on schedule. The Lyric can also be operated via smart phone or tablet. Multiple means of accessibility ensure maximum comfort for owners in and away from their home. Heading home early or staying out late with a few friends? The Lyric T5 Wi-Fi Thermostat allows owners instant control from anywhere. Lyric uses geofencing technology to keep track of your smart phone's location. So it knows when you're on your way home and makes sure your home is exactly how you like it when you arrive. This also opens a myriad of energy saving options for owners to explore.

Features
  • The Lyric T5 is fully compatible with Apple HomeKit, Amazon Echo and other ecosystems.
  • Uses geofencing technology to keep track of your smart phone's location. So it knows when you're on your way home and makes sure your home is exactly how you like it when you arrive.
  • Lyric is a Wi-Fi connected platform designed to simplify your home comfort with a single app. Control from anywhere by smartphone or tablet (Android/AppleiOS).
  • Intelligent comfor control allows Lyric to automatically determine if your home needs heating or cooling to provide maximum comfort.
  • Push notifications remind you to change your filter and warn you of extreme indoor temperatures.
  • Touchscreen display, back-lit and easy to use.
  • 7 day scheduling and custom fan settings.

Specs

–
Application:

Multi-Stage (Heat/Cool)

Heat Pump

Changeover:

Auto

Manual

Display:

Digital

Mount:

Square

User Interface:

Touchscreen

Options:

Wireless

Large Display

Auto Changeover

Programmability:

7 Day

Geolocation

Programmable

Power Method:

Hardwired

Color:

Black

Wireless:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Changeover
User Interface
Options
Programmability
CURRENT ITEM
Multi-Stage (Heat/Cool)
Heat Pump
Auto
Manual
Touchscreen
Wireless
Large Display
Auto Changeover
7 Day
Geolocation
Programmable
Multi-Stage (Heat/Cool)
Heat Pump
Auto
Touchscreen
Fan Control
Wireless
7 Day
Programmable
Multi-Stage (Heat/Cool)
Heat Pump
Auto
Push Button
Large Display
Cell Phone Compatible
Wireless
Programmable
7 Day