Apply to be a TradeMaster!
Main product image of Single Rod Hot Surface Ignition Control w/ 6 sec trial and lockout timing, S89C1087
Magnifying glass
Hover image to zoom

Single Rod Hot Surface Ignition Control w/ 6 sec trial and lockout timing, S89C1087

Brand:
Resideo
SKU:
S89C1087
Rating:
(4)
Q&A:
(0)
Single Rod Hot Surface Ignition Control w/ 6 sec trial and lockout timing, S89C1087
Magnifying glass
Hover image to zoom
S89C1087 has been discontinued
Discontinued December 10, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Ignition Type
Direct Hot Surface Pilot

Description

–
Provide operating control and system shutdown on loss of main burner flame in direct ignition central heat furnaces and heating appliances with hot surface igniter.

Features
  • S89C,G,J are for systems with a combination igniter- sensor.
  • S89C lock out after one try for ignition. S89G,H provide three tries for ignition before lockout, with 30 sec. min. purge before second and third tries.
  • Compatible with Norton 201 and 271 or equivalent hot surface igniters.
  • Available with leadwires for line voltage connections.
  • Modules can be used on either natural or LP gas; they provide 100 percent shutoff of gas on lockout.
  • Modules have relay contacts for use with any direct ignition gas control with max. 2.0 A, 24 Vat rating.
  • Modules use rectification principle for flame sensing. -40 F to +175 F (-40 C to +79 C) temperature rating.
Specifications
  • Description: Provide electronic control of direct hot surface ignition systems used on gas fired furnaces, boilers, and other heating appliances.
  • Ignition System Type: Direct Hot Surface Ignition
  • Ignition Sequence: Single trial for main burner ignition (then shut down and lockout)
  • Typical Gas Control: VR8205, VR8305
  • Type of Gas: Natural or LP
  • Ignition Trials To Lockout: 1
  • Dimensions: 5 1/4 in. high x 4 1/16 in. wide x 1 15/16 in. long
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Max Ambient Temperature: -40 F to +175 F
  • Flame Failure Response Time: 0.8 sec. @ 5.0 microamp
  • Maximum Valve Load @ 24 Vac (Amps): 2A
  • Ignition Source:Line Voltage (120 VAC) Hot Surface Element (Norton Model 201)

Specs

–
Ignition Type:

Direct Hot Surface Pilot

Ignition Trial Time:

6 Seconds

Lockout Timing:

6 Seconds

Flame Sense:

Single Rod

Pre-Purge Time:

None

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Ignition Type
CURRENT ITEM
Product Image of Single Rod Hot Surface Ignition Control w/ 6 sec trial and lockout timing, S89C1087
Single Rod Hot Surface Ignition Control w/ 6 sec trial and lockout timing, S89C1087
SKU: S89C1087
(4)
Direct Hot Surface Pilot
Intermittent Hot Surface Pilot

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy it again

Fast shipping ,I had this shipped faster the 24 hours ,worked perfect and customer was wery happy to have the heat up and running
Adria
Philadelphia, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy the product again

Supply house does a phenomenal job, I have recommended them to several of my friends! The products I get from them are quality products, and I have come to depend on them! Thank you very much, Supply house!
Mike b
Lebanon PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PERFECT

My furnace finally works!! After 3 parts from other companies that did not work on my furnace like it described...Supply House sent me EXACTLY what I needed!! All fixed, I'm a very happy customer!
Tina
Sidney Center, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact part for Tube Heater

Honeywell not longer makes this part. Great to find exact part number.
MAC
Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?