Apply to be a TradeMaster!
Main product image of 1/2" Spirotop Air Release Valve High Temp (Threaded)
Magnifying glass
Hover image to zoom

1/2" Spirotop Air Release Valve High Temp (Threaded)

SKU:
VTP050HT
Rating:
(0)
Q&A:
(0)
1/2" Spirotop Air Release Valve High Temp (Threaded)
Magnifying glass
Hover image to zoom
$94.72 each
In Stock
In Stock
Get 20 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Max Pressure
150 psi
Product Highlight: Max Temp (F)
360°F Max Temp

Description

–
  • 360°F Maximum Temperature
  • Maintenance Free
  • Continuous Air Venting
  • 150 psig Standard Working Pressure
  • Sized to Fit Almost Anywhere
  • Dirt Resistant
  • Leak Resistant
  • Quick Removal of Large Air Bubbles
  • Reliable Vacuum Breaker for System Draining
  • Specs

    –
    Application:

    Heating

    Size:

    1/2"

    Product Type:

    Replacement Part

    Connection Method:

    Threaded

    Connection Type:

    FNPT x FNPT

    Material:

    Brass

    Max Pressure:

    150 psi

    Max Temp (F):

    360°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Application
    Size
    Product Type
    Connection Method
    Connection Type
    CURRENT ITEM
    Product Image of 1/2" Spirotop Air Release Valve High Temp (Threaded)
    1/2" Spirotop Air Release Valve High Temp (Threaded)
    SKU: VTP050HT
    Heating
    1/2"
    Replacement Part
    Threaded
    FNPT x FNPT
    Resideo
    Heating
    1/2"
    Replacement Part
    Threaded
    MNPT x MNPT

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy