Apply to be a TradeMaster!
Main product image of Standard Opening SmartValve Control, SV9510M2511
Magnifying glass
Hover image to zoom
Standard Opening SmartValve Control, SV9510M2511
Magnifying glass
Hover image to zoom
$434.69 each
In Stock
In Stock
Get 18 Tue, Oct 20
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2", 1/2" NPT
Product Highlight: Outlet Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Direct Hot Surface Pilot
Product Highlight: Body Pattern
Straight-Through

Description

–
Product Overview:
  • The SV9510 SmartValve System Controls combine gas flow control and electronic direct main burner ignition sequencing functions into a single unit. The ignition source is 120V hot surface igniter lighting the main burner flame. Provides all gas ignition safety functions by controlling gas flow, ignition source, and a 120 Vac combustion air blower. The control also monitors the appliance airflow proving switch circuit and limit string to assure proper appliance operation. The SmartValve System Controls provide prepurge, postpurge and timed trial for ignition with multiple ignition trials and auto reset from lockout. Diagnostic LED indicates system status.

Product Features:
  • The control communicates directly with the ST9160 Electronic Fan Timer (EFT) in typical forced warm air furnace applications
  • It will also interface with the 208907 Terminal Board, providing compatibility with power-stealing thermostats. Or, it directly interfaces with the appropriate power supplies and a system thermostat for additional appliance applications
  • When controlled directly by a thermostat, the control does not provide a postpurge function, as power to the control is removed when the thermostat call for heat ends
  • This system is suitable for a wide range of fan-assisted combustion, gas-fired appliances including furnaces, rooftop furnaces, boilers, unit heaters, infrared heaters, water heaters and commercial cooking appliances

Product Specifications:
  • Description: 1/2 in. NPT x 1/2 in. NPT Direct Hot Surface Ignition SmartValve Control with standard opening and 3.5 in. wc pressure regulator setting
  • Flame Sense: Two Rod
  • Type of Gas: Natural
  • Ignition System Type: Direct Hot Surface Ignition
  • Ignition Sequence: 17/27 sec
  • Ignition Trials To Lockout: 4 trials
  • PrePurge: 15 seconds
  • Body Pattern: Straight-through
  • Opening Characteristics (standard, step): Standard Opening
  • Control Voltage (Thermostat or other call for heat): 24 Vac, 60 Hz.
  • Ignition Trial Time (sec): 7 sec
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz; 50 Hz
  • Flame Failure Response Time (sec): 2 sec @ 5 µA
  • Ambient Temperature Range (F): -40 F to +175 F
  • Ambient Temperature Range (C): -40 C to +79 C
  • Dimensions (in.): 3.2 in. wide x 4.9 in. high x 4.1 in.long
  • Dimensions (mm): 81 mm wide x124 mm high x 104 mm long
  • Pressure Regulator Setting (psi): 3.5 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Inlet/Outlet Size (in.): 1/2 in. NPT x 1/2 in. NPT
  • Maximum Capacity (ft³/hr): 200 ft³/hr
  • Maximum Capacity (m³/hr): 5.7 m³/hr
  • Minimum Capacity (ft³/hr): 20 ft³/hr
  • Minimum Capacity (m³/hr): 0.6 m³/hr
  • Maximum Capacity at 1 in. P.D. (ft³/hr): 150 ft³/hr
  • Maximum Capacity at 1 in. P.D. (m³/hr): 4.2 m³/hr
  • Pressure Tapping: 1/8 in. - NPT
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Includes: LP Conversion Kit

Specs

–
Replaces:

SV9510M2412

SV9410M2902

SV9510M2354

SV9510M2347

SV9510M2420

SV9510M2362

SV9510M2388

SV9410M2910

Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Ignition Trial Time:

7 sec

Inlet Size:

1/2"

1/2" NPT

Outlet Size:

1/2"

Ignition Type:

Direct Hot Surface Pilot

Ignition Trials to Lockout:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.52 out of 27 reviews
96% would recommend this product
4.52
out of 27 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
7%
3 star
7%
2 star
4%
1 star
4%
WRITE A REVIEW

Most Liked Positive Review

Works as advertised

I used this control valve to replace the SV9410 control valve that seems to have been struck by lightning in my garage Modine Hot Dawg 75,000 btu heater. The part arrived on schedule, with the proper manual, and in new condition. I had the old part swapped out, and the new one in within 30 minutes. The new control valve is working like a champ, and now I can get back to doing work in my garage during the cold Wisconsin winters. Also, I saved around $100 buying from this site, compared to other sites I visited, so Thank You PexSupply.com
VS

Most Liked Negative Review

Not fully satisfied

Was told by an HVAC technician trouble shooting my unit that I needed a new gas valve so I bought this unit. I have experience performing this type work so instead of paying high install price from said technician I chose to do it myself. It took a couple hours to swap units, relatively easy. Upon running to test the unit it does not work properly. Will continue to troubleshoot to my best ability but may need to have tech come back. Darn it.
Showing 1-10 of 27 reviews

Great retrofit unit

I used this SmartValve to replace the obsolete one on a hot dawg garage heater. It worked great out of the box and the preSet pressure verified correctly.
BHM
Idaho springs Co.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy company to work with

Had an HVAC company troubleshoot my heating system a while back, telling me my gas valve was bad, and quoted me a very high amount for them to replace it. I purchased one here that fit perfectly. Heater still didn't work and again had HVAC diagnose again saying bad gas valve again. Supply House replaced with no questions. Thank you. However system still not heating. I don't fully believe the gas valve is bad again but am leery about replacing it again. Still troubleshooting myself. I would easily buy from you again. You've been easy to work with and replaced with no questions. I'm not sure where to go next but I am still without a heating system this winter.
Bill
68128
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not fully satisfied

Was told by an HVAC technician trouble shooting my unit that I needed a new gas valve so I bought this unit. I have experience performing this type work so instead of paying high install price from said technician I chose to do it myself. It took a couple hours to swap units, relatively easy. Upon running to test the unit it does not work properly. Will continue to troubleshoot to my best ability but may need to have tech come back. Darn it.
Merchant response
3 years ago
Hello, Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We apologize if you were unhappy with the item you ordered in any way. We do accept returns on items that can be determined to be defective. We sincerely apologize for any inconvenience you may have experienced. If you would be interested in setting up a return if this is a defective item or need assistance locating a different part please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
Bill
Omaha
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match!

SupplyHouse had the part we needed and the price was right. We ordered and the service and delivery were seamless. I wish I had this type of service and shipping from my other vendors. Great Job and Perfect part.
gas valve
fresno
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price that I found

I needed a new control valve for my Hot Dawg garage furnace and Supply House had the best price out there. They also got my part to me the next day. My furnace works great and I thank you.
Chuck the fixit guy
Barberton, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought this part for a direct replacement.

Had two return 2 valves that were faulty, third valve works as supposed to .
heaterdude
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company

Great people to work with. Works great.
Doityourselfer
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was as described and in working order

This replaced an electrocuted control for a ceiling-mounted propane heater. It fixed the problem and the heat now works. Supply house had a good price and fast shipping.
jwal777
Southern NH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Installed with no problems . And I have to say the staff At supplyhouse are awesome to deal with .
Steve
East Islip
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

Product arivved on time and and worked as exspected
Bernie
Mi
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy