Apply to be a TradeMaster!
Main product image of 1/2" NPT Direct Hot Surface Ignition SmartValve Control, SV9520H8513
Magnifying glass
Hover image to zoom

1/2" NPT Direct Hot Surface Ignition SmartValve Control, SV9520H8513

Brand:
Resideo
SKU:
SV9520H8513
Rating:
(26)
Q&A:
(1)
1/2" NPT Direct Hot Surface Ignition SmartValve Control, SV9520H8513
Magnifying glass
Hover image to zoom
$447.84 each
In Stock
In Stock
Get 83 Mon, Oct 19
Order by 6PM, receive Monday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2", 1/2" NPT
Product Highlight: Outlet Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Direct Hot Surface Pilot
Product Highlight: Body Pattern
Straight-Through

Description

–
1/2 in. NPT x 1/2 in. NPT Direct Hot Surface Ignition SmartValve Control with fast-slow opening and 3.5 in. wc pressure regulator setting

Note: This model includes an LP Conversion Kit

Product Line Overview
The SV9520 SmartValve System Controls combine gas flow control and electronic direct main burner ignition sequencing functions into a single unit.

Features
  • The control communicates directly with the ST9160 Electronic Fan Timer (EFT) in typical forced warm air furnace applications.

  • It will also interface with the 208907 Terminal Board, providing compatibility with power-stealing thermostats. Or, it directly interfaces with the appropriate power supplies and a system thermostat for additional appliance applications.

  • When controlled directly by a thermostat, the control does not provide a postpurge function, as power to the control is removed when the thermostat call for heat ends.

  • This system is suitable for a wide range of fan-assisted combustion, gas-fired appliances including furnaces, rooftop furnaces, boilers, unit heaters, infrared heaters, water heaters and commercial cooking appliances.

Specifications
  • Flame Sense: Two Rod

  • Type of Gas: Natural

  • Ignition System Type: Direct Hot Surface Pilot Ignition

  • Ignition Sequence: 7/12 sec

  • Ignition Trials To Lockout: 4 trials

  • PrePurge: 15 seconds

  • Body Pattern: Straight-through

  • Opening Characteristics (standard, step): Fast Slow Opening

  • Control Voltage (Thermostat or other call for heat): 24 Vac, 60 Hz

  • Ignition Trial Time (sec): 90 Sec

  • Electrical Ratings: 24 Vac

  • Frequency: 60 Hz

  • Frequency: 50 Hz

  • Flame Failure Response Time (sec): 2 sec @ 5 µA

  • Ambient Temperature Range (F): 0 F to +175 F

  • Ambient Temperature Range (C): -18 C to +79 C

  • Dimensions (in.): 3.2 in. wide x 4.9 in. high x 4.1 in. long

  • Dimensions (mm): 81 mm wide x 124 mm high x 104 mm long

  • Pressure Regulator Setting (psi): 3.5 in. wc

  • Pressure Regulator Setting (kPa): 0.87 kPa

  • Pressure Ratings (psi): 1/2 psi

  • Pressure Ratings (kPa): 3.5 kPa

  • Inlet/Outlet Size (in.): 1/2 in. NPT x 1/2 in. NPT

  • Maximum Capacity (ft³/hr): 200 ft³/hr

  • Maximum Capacity (m³/hr): 5.7 m³/hr

  • Minimum Capacity (ft³/hr): 20 ft³/hr

  • Minimum Capacity (m³/hr): 0.6 m³/hr

  • Maximum Capacity at 1 in. P.D. (ft³/hr): 150 ft³/hr

  • Maximum Capacity at 1 in. P.D. (m³/hr): 4.2 m³/hr

  • Pressure Tapping: 1/8 in. - NPT

  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically.

  • Approvals, Canadian Standards Association: CSA International: 158158-10592145

  • Tradeline Value: Super Tradeline

Specs

–
Replaces:

SV9520H8067

SV9520H8026

SV9520H8042

SV9520H8034

Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Ignition Trial Time:

90 sec

Inlet Size:

1/2"

1/2" NPT

Outlet Size:

1/2"

Ignition Type:

Direct Hot Surface Pilot

Ignition Trials to Lockout:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 26 reviews
100% would recommend this product
5
out of 26 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 26 reviews

I wood by it again if needed

we have heat
Loverman
mich
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have purchased a few things and would again

I have purchased a couple of items for hot water heater and for the furnace. Customer service was great I had one thing defective on hot water heater they sent a replacement and sent the defective piece back. Part for the furnace worked great fast shipping and packed well. I used a different company first and they shipped the wrong part that was mismatched in the box and it wasn't packed well and ended up damaged.
Weiser87
Kansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this valve again.

The gas valve arrived on schedule and worked great.
HVAC tech
Saratoga, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved my problem

Quick shipping and easy to install. It's been working fine 10 months now. Would definitely buy again.
FL_Man
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Shipping! No Hassles!

Part worked perfect and was reasonably priced! I will use this site again if I need any parts for my furnace! Thank you!
Chad
STL MO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Smart Valve

Good price for Honeywell Smart valve
HVAC
Topeka, KS
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent price and easy to install

Replacement valve that was of good quality and simple to install. Saved a lot on service call and repair bill.
Beans
Mooresboro, NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well and saved me $200

The local Plumbing and Heating guys wanted over $400 for this same valve! Unfortunately this valve did not fix the problem and so then they replaced the control board which fixed the problem. Maybe it was the board all along, but it cost me $350 in labor and $400 for a valve and control board. The guys at SupplyHouse were very quick with their free shipping and their parts prices saved me a bunch!
Mark B
Bucyrus, Oh
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good universal

Good lesser expensive replacement for OEM valve. Just make sure that the opening speed/type matches.
Plumber63
Waterloo, IN
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Skeptical but pleased!

I ordered this part to replace a faulty valve on my furnace. Installation was straight forward, and instructions were clear and understandable. Valve is an upgrade from the old part, and is working great. No problems at all. If you are installing in an LP furnace, you will need a manometer to set the inches of water column.
Johnnie
Salina, Oklahoma
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this valve come with the LP conversion kit?

Asked by Johnnie 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it does not the LP conversion is SKU:394588

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy