Shop Resideo Sale
Main product image of Universal Electronic Fan Timer with Adjustable Heat, ST9120U1011
Magnifying glass
Hover image to zoom

Universal Electronic Fan Timer with Adjustable Heat, ST9120U1011

Brand:
Resideo
SKU:
ST9120U1011
Rating:
(62)
Q&A:
(2)
Universal Electronic Fan Timer with Adjustable Heat, ST9120U1011
Magnifying glass
Hover image to zoom
$213.79 each
In Stock
In Stock
Get 61 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
18 to 30 Vac

Description

–
The ST9120U1011 monitors the thermostat for heat, cool and fan demands, runs the induced draft blower motor and runs the circulating fan (up to two speeds) as needed. It also monitors limit switch strings and energizes ignition control. In short, this one little unit packs a big punch, making it a smart choice for your applications as well as your business.

Specifications
  • Description: Twinning capability, with 5 amp. Fuse
  • Application: Integrates control of combustion blower and circulating fan operations for a gas warm air appliance
  • Heat Fan On Delay: adj. set at 30 sec
  • Heat Fan Off Delayz: adj. set at 140 sec
  • Cool Fan On Delay: adj. 4-30 sec, (set at 4 sec)
  • Cool Fan Off Delay: fixed 30 sec
  • Temperature Range, Ambient (F): -40 F to +175 F
  • Temperature Range, Ambient (C): -40 C to +79 C

Specs

–
Frequency:

50 Hz

50 Hz

60 Hz

60 Hz

50 Hz

60 Hz

Application:

Fan Control

Electrical Rating:

18 to 30 Vac

Heat Blower ON Delay:

60 Seconds

30 Seconds

Heat Blower OFF Delay:

150 Seconds

120 Seconds

180 Seconds

60 Seconds

Cool Blower ON Delay:

30 Seconds

4 Seconds

Cool Blower OFF Delay:

60 Seconds

30 Seconds

Features:

Adjustable Temperature

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand

You May Also Need

Product Reviews

4.89 out of 62 reviews
98% would recommend this product
4.89
out of 62 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
8%
3 star
2%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great product

its a great product replaces so many of the old control boards, relatively easy to install, user manual also has good instructions its a high quality product works right away with out any adjustmrnt, timing was perfect, pex supply has the best price and shipping was fast.
VS

Most Liked Negative Review

Supply House great, Manufacturer poor

Bought this from Supply House < 1 yr ago (2019). I replaced my old control board with this replacement board from Honeywell that was stamped 2008. From the beginning, this product did not work well. After replacing my old control board with this replacement board and turning on the power to the furnace, the control board would only turn on the blower fan and run it continuously in spite of the thermostat being set to turn on the heat. After turning the power off and on a few times, the control board eventually ignited the burners and ran properly. However, every time there was a power outage at my house, it would have the same issues. I believe the relay on the control board would get stuck. Called Honeywell several times. Their customer service is a 0. They just route you around from one # to another. Eventually got a hold of someone in technical support, but they said they only troubleshoot for licensed HVAC technicians. Honeywell does not stand behind their product. Fortunately after discussing my situation with Supply House, I returned this faulty board and they sent me a replacement board. Kudos to Supply House. Would not buy from Honeywell if there were other options.
Showing 1-10 of 62 reviews

You are always there when my HVAC is not.

I consider myself an advanced DIYer whose talents are truly tested when the system fails on very hot or very cold days. These times also result in backlogs for the professionals and local supply houses not being DIY friendly. But YOU supplyhouse.com are always there to save me!
Cheap Charlie
Louisville
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfied

Easy to install / swap.
Fixit
Bristol ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product was exactly what I was looking for.

The control board worked great and very happy with the speedy delivery.
Chas
Orange County CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply House again

Price was great and shipping was very fast!
Jeana
Troy, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product works great, got my blower working properly.

Easy install and works correctly, good replacement.
Dave the runner
San Diego
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement for ST9120G 4012

Works great for the old Tempstat SP80 furnace. I was not able to reuse the plastic cover, as pins and connectors are not at same locations, but that does not bother me at all. The fan works like a champ now, would definitely buy again. Oh and the price on this site was half of what I was quoted for exact item at a local store, and it arrived in 2 days.
Reso
Salt Lake City
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this control again.

Good replacement part to carry on service truck
Mike56c
Danville, il
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I keep this one on the truck

Replaces many obsolete boards
Eli
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'd buy again !

Worked like a champ. Only reason not 5 stars as the packaging was pretty week for a delicate component, and the shipper was rough to it.
JB
Upstate NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good part I would purchase again.

Great part and operates perfectly. Price was fair. Only letdown was the tech support. This new unit is described as a direct replacement and for the most part it is except for 2 terminals ( C , X ) being larger than the original, I simply wanted verification to install larger terminals but was told to get an electrician.
Merchant response
5 years ago
Hi JR! Unfortunately we do not have any licensed technicians on staff here so it would be a liability for us to advise you in these matters. This is why we recommend that you either reach out directly to Resideo or contact a local installer/contractor.
JR
Detroit Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: unit keeps blowing this control searched for all reasons do you have idea.

Asked by rick the handyman 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Sounds like a short somewhere or a defective unit.

Was this review helpful to you?

Q: Does it come with adapter wire harnesses thanks.

Asked by Steve 13 years ago

Add your answer

* Required Field
-

Yes it does.  Sent from Yahoo Mail on Android

Was this review helpful to you?
-

Mine did. Sent from my Verizon Wireless 4G LTE DROID

Was this review helpful to you?
-

I don't think that it did, but it has been a while. Sent from my Verizon Wireless 4G LTE DROID

Was this review helpful to you?
-

Dear Sir Yes usually it does come with an adapter wire with the plug at both ends Thanks Sent from my iPhone

Was this review helpful to you?
-

Yes, it comes with 2 adapter wire harnesses and one jumper harness.

Was this review helpful to you?
-

I dont thing so. I remeber installing circuit board and pulling the wire leads off the old board one at a time and installing on the new one. Fixed my a/c.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy