Shop Resideo Sale
Main product image of Two-stage Intermittent Hot Surface Pilot Ignition SmartValve Control, SV9541Q2561
Magnifying glass
Hover image to zoom

Two-stage Intermittent Hot Surface Pilot Ignition SmartValve Control, SV9541Q2561

Brand:
Resideo
SKU:
SV9541Q2561
Rating:
(18)
Q&A:
(13)
Two-stage Intermittent Hot Surface Pilot Ignition SmartValve Control, SV9541Q2561
Magnifying glass
Hover image to zoom
$437.06 each
In Stock
In Stock
Get 17 Tue, Nov 17
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2", 1/2" NPT
Product Highlight: Outlet Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Intermittent Hot Surface Pilot
Product Highlight: Body Pattern
Straight-Through

Description

–
Product Overview:
  • The TRADELINE® SV9541 SmartValve System Controls combine gas flow control and electronic intermittent pilot sequencing functions into a single unit. The Q3450 or Q3480 Pilot hardware supplies the low voltage igniter, flame sensor and pilot burner. These ignition system controls provide all gas ignition safety functions by controlling gas flow, ignition source, and a 120 Vac or 240 Vac combustion air blower. The controls also monitor the appliance airflow proving switch and limit string to assure proper appliance operation, and provide prepurge, postpurge, and timed trial for pilot ignition with 100 percent shutoff and continuous retry. A diagnostic LED indicates system status.
Product Features:
  • These controls communicate directly with an electronic fan timer (ST9160 Electronic Fan Timer for single stage applications; ST9162 Electronic Fan Timer for two-stage applications) in typical forced warm air furnace applications
  • They also interface with the 208907 Terminal Board, providing compatibility with power stealing thermostats. Or, they directly interface with the appropriate power supplies and a system thermostat for additional appliance applications
  • When controlled directly by a thermostat, these controls do not provide a postpurge function, because power to the control is removed when the thermostat call for heat ends
  • The SV9541 Systems are suitable for a wide range of fan-assisted combustion gas-fired appliances including furnaces, rooftop furnaces, boilers, unit heaters, infrared heaters, water heaters and commercial cooking appliances
Product Specifications:
  • Description: 1/2 in. NPT x 1/2 in. NPT Two-stage Intermittent Hot Surface Pilot Ignition SmartValve Control with standard opening and 1.7 in. wc low / 3.2 in. wc high pressure regulator setting
  • Includes: LP Conversion Kit
  • Flame Sense: Two Rod
  • Type of Gas: Natural
  • Ignition System Type: Intermittent Hot Surface Pilot Ignition
  • Ignition Sequence: Intermittent Pilot
  • Ignition Source: Pilot
  • Ignition Trials To Lockout: continuous retry
  • PrePurge: 15 seconds
  • Body Pattern: Straight-through
  • Opening Characteristics: Standard Opening 2-stage
  • Control Voltage (Thermostat or other call for heat): 24 Vac, 60 Hz.
  • Ignition Trial Time (sec): 90 sec
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz; 50 Hz
  • Flame Failure Response Time (sec): 1.6 sec @ 3 µA
  • Ambient Temperature Range (F): -40 F to +175 F
  • Ambient Temperature Range (C): -40 C to +79 C
  • Dimensions (in.): 3.2 in. wide x 4.9 in. high x 4.1 in.long
  • Dimensions (mm): 81 mm wide x124 mm high x 104 mm long
  • Pressure Regulator Setting (psi): 1.7 in. wc low; 3.2 in. wc high
  • Pressure Regulator Setting (kPa): 0.42 kPa low; 0.80 kPa high
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Inlet/Outlet Size (in.): 1/2 in. NPT x 1/2 in. NPT
  • Maximum Capacity (ft³/hr): 200 ft³/hr
  • Maximum Capacity (m³/hr): 5.7 m³/hr
  • Minimum Capacity (ft³/hr): 20 ft³/hr
  • Minimum Capacity (m³/hr): 0.6 m³/hr
  • Maximum Capacity at 1 in. P.D. (ft³/hr): 150 ft³/hr
  • Maximum Capacity at 1 in. P.D. (m³/hr): 4.2 m³/hr
  • Pressure Tapping: 1/8 in. - NPT
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Pilot Gas Outlet: Yes
  • Approvals, Canadian Standards Association: CSA-International, Design Certified

Specs

–
Replaces:

SV9541Q3098

Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Ignition Trial Time:

90 sec

Inlet Size:

1/2"

1/2" NPT

Outlet Size:

1/2"

Ignition Type:

Intermittent Hot Surface Pilot

Ignition Trials to Lockout:

Continuous Retry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.83 out of 18 reviews
100% would recommend this product
4.83
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

I would purchase other items from Supply House

I purchase a control valve from Supply House and received it the next day as promised from their Columbus warehouse. I installed it the following day and my furnace is running as it should. Great price and service from Supply House!
DPG
Highland Heights, KY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

The fist one was bad but the second one was shipped immediately and worked great!! Very happy
Slick
Chickasha, Oklahoma
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect OEM Replacement - fast ship!

Perfect replacement for ICP (Tempstar) 2 stage furnace. Fast ship. PEX pricing cant be beat.
Marty46127
Illinois
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed

2 stage multi speed unit gave symptoms of bad fan control board. Distributor of unit had no clue. 'Smart Valve' was culprit.
Bill
Pt. Pleasant, NJ
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine

Installed and fired right up! Make sure to use pipe dope or Teflon tape made for gas lines.
Sparky
CO Springs, CO
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what was needed!

Great Product. Perfect fit. Very fast shipping and Great customer service. Overall a great experience. Will repeat business if needed but hopefully not anytime soon. lol
Patrick
Mount Clemens, Michigan
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gas valve

The price was great!! The product arrived quickly!! We didn't need the part and returned it, our account was credited fairly quickly!! Great company I will do business with pexsupply.com again! Thank you from Millville nj
Marlo the groomer
Millville nj
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GTG

The AC tech came and said, "That was one really smart system you had me put in. With something like that, when it breaks, its gonna cost ya. Too bad the warranty is out or we might have some room on price. However, its gonna cost you $600 for the valve and about that to install it. I gotta run right now, but let me know so I can get that thing ordered cause its gonna take about two weeks to get it." He left, I looked at the valve, got the part number glowing on the side of it, got on line, put the part number in, got that it was at PEX, ordered it, got it in two days, took me 30 minutes to install it, and it fired right up. The part cost me $190+. Saving me having to ever call that guy or any like them, and $1000!
Damskippy!
Memphis
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

"PEX" what can I say!

Replaced a bad smart-valve and fired right up. The product arrived next day over the holidays. Great folks.
Fern
NJ
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price very good product

I have a heating and AC company ,I was working on a heating unit the gas valve was bad.I called the dealer,the price quote I got was 85% more than what I paid for it on this site,the dealer had none in stock and said to wait a week .That is when I found this site It was the right product for less and a exact fit
Service
Weehawken New Jersey
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

13 Questions
13 Questions
ASK A QUESTION

Q: I have a ICP furnace model # T8mpn10014a1 with a bad gas valve sv9541 I could not find any additional numbers for letters. What is the replacement gas valve for this furnace?

Asked by manny 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Please call us with the complete model & serial # to confirm the correct valve for your unit.

Was this review helpful to you?

Q: IS THIS VALVE LP/NG

Asked by hopp 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

NG

Was this review helpful to you?

Q: they sold me a two stage sv9541 but my unit has no wiring so I believe it is a single stage valve. Will this valve work?

Asked by gene 13 years ago

Add your answer

* Required Field
-

The 2-stage model has a Q in the suffix. I bought SKU: SV9541Q2561 from PAX which is the 2-stage version. The single stage model has an M in the suffix. I replaced the unit in 15 min. Todd

Was this review helpful to you?

Q: I have a valve sv9540q2456 Is this valve you sell the correct replacement?

Asked by ScottJ 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The replacement listed comes up as part 1011827, which we do not have on our site but we can fill out a price quote for and get you pricing and availability if you contact customer service.

Was this review helpful to you?

Q: I currently have a SV9540Q2464 valve installed. What is the difference between the SV9540Q2464 and the direct replacement SV9541Q2561.

Asked by Robert 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There are no functional differences that we are aware of.

Was this review helpful to you?
- Anonymous

There is no difference in the specifications of the two, the SV9541Q2561 is a universal replacement, meant to reduce the need for a large inventory of parts. It is designed to replace several valve models instead of just one.

Was this review helpful to you?

Q: I have a SV9540M2245 Valve & was sold a SV9541Q 2561 for a replacement. Is this the correct replacement? It has 2 wires connected to a male plug and there doesn't appear to be a connection for that plug? If this is the wrong replacement, what number will I need?

Asked by Dutch 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

SV9641M4510 is the manufacturer's recommended replacement for SV9540M2245.

Was this review helpful to you?
- Anonymous

You need a SV9641M4510, it has a standard opening. The one you were sold has a 2 stage and won't work.

Was this review helpful to you?

Q: will sv9540q2561 replace sv9540m2245

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

SV9641M4510 is the manufacturer's recommended replacement for SV9540M2245.

Was this review helpful to you?

Q: will the honeywell gas valve sv9541q2561 work as a replacement for honeywell SV9540q2449 Gas Valve? If not can you provide a replacement valve number?

Asked by Mr Rich 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the proper replacement for SV9540Q2449 is SV9540Q2464.

Was this review helpful to you?
- Dale

According to the Honeywell web site the sv9541q2561 is the replacemet for sv9540q2449.

Was this review helpful to you?

Q: will the honeywell gas valve sv9541q2561 work as a replacement for honeywell SV9540q2449 Gas Valve? If not can you provide a replacement valve number?

Asked by Mr Rich 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer recommends SV9540Q2464 as the replacement for SV9540Q2449.

Was this review helpful to you?

Q: I have a Honeywell SV9540Q2456 Smart Valve 2 stage in a ICP-Heil NTPM100 furnace.. will this replace that valve?

Asked by Kevin 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, there is no direct replacement for the SV9540Q2456.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy