Apply to be a TradeMaster!
Main product image of Intermittent Hot Surface Pilot Ignition SmartValve Control, SV9601M4571
Magnifying glass
Hover image to zoom

Intermittent Hot Surface Pilot Ignition SmartValve Control, SV9601M4571

Brand:
Resideo
SKU:
SV9601M4571
Rating:
(2)
Q&A:
(1)
Intermittent Hot Surface Pilot Ignition SmartValve Control, SV9601M4571
Magnifying glass
Hover image to zoom
$482.97 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Intermittent Hot Surface Pilot
Product Highlight: Body Pattern
Straight-Through

Description

–
Includes: Two 3/4 in. x 1/2 in. reducer bushings and an LP conversion kit

Product Overview:
  • The SV9601 SmartValve System Controls combine gas flow control and electronic intermittent pilot sequencing functions into a single unit. This product family offers several different intermittent pilot sequences for a wide range of applications. This system is suitable for application in a wide range of gas-fired appliances including furnaces, rooftop furnaces, boilers, unit heaters, infrared heaters, space heaters, water heaters, decorative appliances, and commercial cooking units. The specific application of the SmartValve System is the responsibility of the appliance manufacturer.
Product Specifications:
  • Description: 3/4 in. NPT x 3/4 in. NPT Intermittent Hot Surface Pilot Ignition SmartValve Control with standard opening and 3.5 in. wc pressure regulator setting
  • Flame Sense: Two Rod
  • Type of Gas: Natural
  • Ignition System Type: Intermittent Hot Surface Pilot Ignition
  • Ignition Sequence: Intermittent Pilot
  • Ignition Source: Pilot
  • Ignition Trials To Lockout: continuous retry
  • Body Pattern: Straight-through
  • Opening Characteristics: Standard Opening
  • Control Voltage (Thermostat or other call for heat): 24 Vac, 60 Hz.
  • Ignition Trial Time (sec): 90 sec
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz; 50 Hz
  • Flame Failure Response Time (sec): 1.6 sec @ 3 µA
  • Ambient Temperature Range (F): -40 F to +175 F
  • Ambient Temperature Range (C): -40 C to +79 C
  • Dimensions (in.): 3.2 in. wide x 4.9 in. high x 4.1 in.long
  • Dimensions (mm): 81 mm wide x124 mm high x 104 mm long
  • Pressure Regulator Setting (psi): 3.5 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Inlet/Outlet Size (in.): 3/4 in. NPT x 3/4 in. NPT.
  • Maximum Capacity (ft³/hr): 415 ft³/hr
  • Maximum Capacity (m³/hr): 11.8 m³/hr
  • Minimum Capacity (ft³/hr): 30 ft³/hr
  • Minimum Capacity (m³/hr): 0.8 m³/hr
  • Maximum Capacity at 1 in. P.D. (ft³/hr): 300 ft³/hr
  • Maximum Capacity at 1 in. P.D. (m³/hr): 8.5 m³/hr
  • Pressure Tapping: 1/8 in. - NPT
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically

Specs

–
Replaces:

SV9501M2080

SV9601M4167

SV9601M3003

SV9601M4225

Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Ignition Trial Time:

90 sec

Inlet Size:

3/4"

Outlet Size:

3/4"

Ignition Type:

Intermittent Hot Surface Pilot

Ignition Trials to Lockout:

Continuous Retry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great experience

Shipped promptly, of most value is the fact that a problem arose through no fault of their own, but, they promptly and satisfactorily resolved it. Grest customer service.
Mark
Pennsylvania
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

smart controal valve

I needed the valves to fix an appliance
mmoe
home
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a Burnham residential boiler model #207NS-TEI5. The original gas valve currently installed is a Honeywell SV9601P4172. Is this SV9601M compatible?

Asked by Chuck 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the direct cross for this gas valve is SV9602P4824. Please visit the product page for more information: http://www.pexsupply.com/Honeywell-SV9602P4824-Intermittent-Hot-Surface-Pilot-Ignition-SmartValve-Control-Step-Opening-14133000-p

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy