Apply to be a TradeMaster!
Main product image of Intermittent Hot Surface Pilot Ignition SmartValve Control - Step Opening, SV9602P4824
Magnifying glass
Hover image to zoom

Intermittent Hot Surface Pilot Ignition SmartValve Control - Step Opening, SV9602P4824

Brand:
Resideo
SKU:
SV9602P4824
Rating:
(8)
Q&A:
(0)
Intermittent Hot Surface Pilot Ignition SmartValve Control - Step Opening, SV9602P4824
Magnifying glass
Hover image to zoom
$418.00 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Intermittent Hot Surface Pilot
Product Highlight: Body Pattern
Straight-Through

Description

–
Product Overview:
  • The SV9602 SmartValve System Controls combine gas flow control and electronic intermittent pilot sequencing functions into a single unit. This product family offers several different intermittent pilot sequences for a wide range of applications. This system is suitable for application in a wide range of gas-fired appliances including furnaces, rooftop furnaces, boilers, unit heaters, infrared heaters, space heaters, water heaters, decorative appliances, and commercial cooking units. The specific application of the SmartValve System is the responsibility of the appliance manufacturer.


Product Specifications:
  • Description: 3/4 in. NPT x 3/4 in. NPT Intermittent Hot Surface Pilot Ignition SmartValve Control with step opening and Full Rate: 3.5 in. wc; Step Setting: 2.5 in. wc pressure regulator setting
  • Flame Sense: Two Rod
  • Type of Gas: Natural
  • Ignition System Type: Intermittent Hot Surface Pilot Ignition
  • Ignition Sequence: Intermittent Pilot
  • Ignition Source: Pilot
  • Ignition Trials To Lockout: continuous retry
  • PrePurge: 30 seconds
  • Body Pattern: Straight-through
  • Opening Characteristics: Step Opening
  • Control Voltage (Thermostat or other call for heat): 24 Vac, 60 Hz.
  • Ignition Trial Time (sec): 90 sec
  • Electrical Ratings: 24 Vac
  • Frequency: 50 Hz; 60 Hz
  • Flame Failure Response Time (sec): 1.6 sec @ 3 µA
  • Ambient Temperature Range (F): -40 F to +175 F
  • Ambient Temperature Range (C): -40 C to +79 C
  • Dimensions (in.): 3.2 in. wide x 4.9 in. high x 4.1 in.long
  • Dimensions (mm): 81 mm wide x124 mm high x 104 mm long
  • Pressure Regulator Setting (psi): Full Rate: 3.5 in. wc; Step Setting: 2.5 in. wc
  • Pressure Regulator Setting (kPa): Full Rate: 0.87 kPa; Step Setting: 0.62 kPa
  • Inlet/Outlet Size (in.): 3/4 in. NPT x 3/4 in. NPT.
  • Maximum Capacity (ft³/hr): 415 ft³/hr
  • Maximum Capacity (m³/hr): 11.8 m³/hr
  • Minimum Capacity (ft³/hr): 30 ft³/hr
  • Minimum Capacity (m³/hr): 0.8 m³/hr
  • Maximum Capacity at 1 in. P.D. (ft³/hr): 300 ft³/hr
  • Maximum Capacity at 1 in. P.D. (m³/hr): 8.5 m³/hr
  • Pressure Tapping: 1/8 in. - NPT
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Approvals, Canadian Standards Association: CSA-International, Design Certified

Specs

–
Replaces:

SV9502P2127

SV9601P4172

SV9501P2087

SV9602P4121

Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Ignition Trial Time:

90 sec

Inlet Size:

3/4"

Outlet Size:

3/4"

Ignition Type:

Intermittent Hot Surface Pilot

Ignition Trials to Lockout:

Continuous Retry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.38 out of 8 reviews
86% would recommend this product
4.38
out of 8 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
13%
3 star
0%
2 star
0%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

I would buy thie product again!

the problem with my boiler was the smart gas valve. Supply House was very instrumental in the fix on a valve that was discontinued. I have purchased several items from supply house. Always knowledgeable and fast service. I received the wrong ignightor and a quick turnaround with the right ignightor. Great service.
Robert
leadville Colorado
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT

Excellent price, prompt shipment Love it
LOPEZ
NYC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommend buying an extra one of this item.

This valve is critical for the boilers which require it. It took days to obtain it, leaving my customer without heat for that time. I've recommended the homeowner buy some key spare parts (gas valve, igniter assembly, temperature sensor) as assurance for a quick fix in the future.
Doug
Westford, MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend

I was having intermittent heating issues do to lack of ignition on my Burnham revolution boiler. My troubleshooting kept leading me back to my smart valve. The online "Experts" told me I was wrong. A quick google search led me to Supplyhouse.com and a few other sites. SupplyHouse.com was able to get me the correct part for the best price and offered me free shipping! Unfortunately, I was in a hurry because I prefer a warm house over freezing to death so they offered me very reasonable upgraded shipping rates to get me my part. It arrived fast and as described.
OfCourseItFixedIt
Evergreen,Co
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

bad experience

I replaced a HW sv9500 2600 Ive had troubles from the start & after 8 mos Ihave to replace it again. Also went out on coldest day of the year
Gary
Butte
10 years ago
Was this review helpful to you?

Great upgrade!

Changed out my older style SV9501P-2087 on the Burnham. I had delayed ignition due to the solenoid valve sticking intermittingly. The boiler has a 1/2 manifold. The sv9602 has 3/4 inlet and outlet. I ended up using the 3/4 to 1/2 bushings that came with the new valve. I like the new 30 second purge for the hot surface igniter. Overall, I like the redesign. It operates smoother. They really refined the whole gas igniting process.
Sal
Connecticut
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Replacement Valve

I used this valve to replace an obsolete model on a Burnham boiler. It performed as intended - no issues whatsoever.
Big Shrub
Pennsylvania
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Save lots of Dollars!!

Furnace service man had installed in 15 minutes with no problems.Furnace fired on first try..
weave
Hamilton, Mt.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy