Apply to be a TradeMaster!
Main product image of Intermittent Hot Surface Pilot Ignition SmartValve Control - Step Opening, SV9602P4832
Magnifying glass
Hover image to zoom

Intermittent Hot Surface Pilot Ignition SmartValve Control - Step Opening, SV9602P4832

Brand:
Resideo
SKU:
SV9602P4832
Rating:
(2)
Q&A:
(2)
Intermittent Hot Surface Pilot Ignition SmartValve Control - Step Opening, SV9602P4832
Magnifying glass
Hover image to zoom
$416.84 each
In Stock
In Stock
Get 4 Tue, Oct 20
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Intermittent Hot Surface Pilot
Product Highlight: Body Pattern
Straight-Through

Description

–
Product Overview:
  • The SV9602 SmartValve System Controls combine gas flow control and electronic intermittent pilot sequencing functions into a single unit. This product family offers several different intermittent pilot sequences for a wide range of applications. This system is suitable for application in a wide range of gas-fired appliances including furnaces, rooftop furnaces, boilers, unit heaters, infrared heaters, space heaters, water heaters, decorative appliances, and commercial cooking units. The specific application of the SmartValve System is the responsibility of the appliance manufacturer.


Product Specifications:
  • Description: 3/4 in. NPT x 3/4 in. NPT Intermittent Hot Surface Pilot Ignition SmartValve Control with step opening and Full Rate: 10.0 in. wc; Step Setting: 2.5 in. wc pressure regulator setting
  • Flame Sense: Two Rod
  • Type of Gas: LP
  • Ignition System Type: Intermittent Hot Surface Pilot Ignition
  • Ignition Sequence: Intermittent Pilot
  • Ignition Source: Pilot
  • Ignition Trials To Lockout: continuous retry
  • PrePurge: 30 seconds
  • Body Pattern: Straight-through
  • Opening Characteristics: Step Opening
  • Control Voltage (Thermostat or other call for heat): 24 Vac, 60 Hz.
  • Ignition Trial Time (sec): 90 sec
  • Electrical Ratings: 24 Vac
  • Frequency: 50 Hz; 60 Hz
  • Flame Failure Response Time (sec): 1.6 sec @ 3 µA
  • Ambient Temperature Range (F): -40 F to +175 F
  • Ambient Temperature Range (C): -40 C to +79 C
  • Dimensions (in.): 3.2 in. wide x 4.9 in. high x 4.1 in.long
  • Dimensions (mm): 81 mm wide x124 mm high x 104 mm long
  • Pressure Regulator Setting (psi): Full Rate: 10.0 in. wc; Step Setting: 2.5 in. wc
  • Pressure Regulator Setting (kPa): Full Rate: 2.49 kPa; Step Setting: 0.62 kPa
  • Inlet/Outlet Size (in.): 3/4 in. NPT x 3/4 in. NPT.
  • Maximum Capacity (ft³/hr): 415 ft³/hr
  • Maximum Capacity (m³/hr): 11.8 m³/hr
  • Minimum Capacity (ft³/hr): 30 ft³/hr
  • Minimum Capacity (m³/hr): 0.8 m³/hr
  • Maximum Capacity at 1 in. P.D. (ft³/hr): 300 ft³/hr
  • Maximum Capacity at 1 in. P.D. (m³/hr): 8.5 m³/hr
  • Pressure Tapping: 1/8 in. - NPT
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Approvals, Canadian Standards Association: CSA-International, Design Certified

Specs

–
Replaces:

SV9501P2020

SV9601P4164

SV9601P4149

SV9501P2046

SV9602P4139

SV9502P2119

SV9602P4113

SV9502P2135

Fuel Type:

Propane

Body Pattern:

Straight-Through

Voltage:

24V

Ignition Trial Time:

90 sec

Inlet Size:

3/4"

Outlet Size:

3/4"

Ignition Type:

Intermittent Hot Surface Pilot

Ignition Trials to Lockout:

Continuous Retry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Hot Surface Ignitor with 30" Leads, Q3400A1024
SKU: Q3400A1024
Resideo

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

OEM parts at fair prices - again.

OEM parts at fair prices, prompt shipping. I am a repeat customer for heating parts
Dave
Milwaukee, WI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement

Hopefully it will last longer than the previous model.
Old Joe
Durango, CO
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: i have a sv9601p 2004 and i am converting the unit to propane can i use this unit or is there another.

Asked by sean 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we would need the model & serial# its going into to confirm fitment. its best to call w that info.

Was this review helpful to you?

Q: Does this smart valve replace Honeywell SV9500P2659?

Asked by Ted 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, SV9602P4832 is the recommended replacement for obsolete SV9500P2659 valves.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy