Apply to be a TradeMaster!
Main product image of TK30 Boiler Trim Kit w/ Check Valve, 1" NPT Air Eliminator, & 4.4 Gal. Expansion Tank, TK30PV100FM
Magnifying glass
Hover image to zoom

TK30 Boiler Trim Kit w/ Check Valve, 1" NPT Air Eliminator, & 4.4 Gal. Expansion Tank, TK30PV100FM

Brand:
Resideo
SKU:
TK30PV100FM
Rating:
(2)
Q&A:
(0)
TK30 Boiler Trim Kit w/ Check Valve, 1" NPT Air Eliminator, & 4.4 Gal. Expansion Tank, TK30PV100FM
Magnifying glass
Hover image to zoom
$377.46 each
In Stock
In Stock
Get 23 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4.4 Gallons

Description

–
The Honeywell TK30PV100FM Boiler Trim Kit with SuperVent is a quick and convenient way to purchase the key "boiler trim" used by installers when performing a boiler change out. The Honeywell TK30PV100FM Boiler Trim Kit with SuperVent has a volume of 4.4 gallons and maximum acceptance volume of 2.5 gallons. The Honeywell TK30PV100FM Boiler Trim Kit with SuperVent has a 1 inch FNPT connection.

Features:
  • Butyl/EPDM diaphragm, nine times better than natural rubber
  • Deep-drawn steel tank
  • Controls system pressure
  • Air-tight cushion-factory pre-charged to 12 PSIG and 100% tested.

Includes:
  • Honeywell TK300-30 Heating Expansion Tank
  • Honeywell PV100 SuperVent Air Eliminator
  • Honeywell SCV-050 Service Check Valve
  • Honeywell FM911 FM Boiler Fill Valve

Specs

–
Type:

Boiler Trim Kit

Volume:

4.4 Gallons

Includes:

PV100

TK300-30

SCV-050

FM911
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
You May Also Need

UPS15-58FC, 3-Speed Circulator Pump, 1/25 HP, 115 volt
SKU: 59896341
Grundfos

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

Good product
--
MA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Used with replacing a propane boiler. Good about it, was able to buy in a kit, not everything individually.
Zorro
Titusville, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?