Apply to be a TradeMaster!
Main product image of TK30 Boiler Trim Kit w/ Check Valve, 1-1/4" NPT Air Eliminator, & 4.4 Gal. Expansion Tank, TK30PV125FM
Magnifying glass
Hover image to zoom

TK30 Boiler Trim Kit w/ Check Valve, 1-1/4" NPT Air Eliminator, & 4.4 Gal. Expansion Tank, TK30PV125FM

Brand:
Resideo
SKU:
TK30PV125FM
Rating:
(7)
Q&A:
(0)
TK30 Boiler Trim Kit w/ Check Valve, 1-1/4" NPT Air Eliminator, & 4.4 Gal. Expansion Tank, TK30PV125FM
Magnifying glass
Hover image to zoom
$372.07 each
In Stock
In Stock
Get 42 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4.4 Gallons
Product Highlight: Diameter (Inches)
11" Diameter
Product Highlight: Height (Inches)
15.5" Height
Product Highlight: Connection Size
1/2" Tank, 1-1/4" SuperVent Connection
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
Honeywell TK Series Combo Boiler Trim kits are a quick and convenient way to purchase the key "boiler trim" used by installers when performing a boiler change out. All Combo Trim Kits with SuperVent include expansion tank and SuperVent high performance air eliminator; selected models also include FM911 combination boiler fill valve / backflow preventer and/or service check valves for in-line servicing of the expansion tank.

Includes:
  • TK300-30 Expansion Tank
  • PV125 Automatic Air Vent (1-1/4" NPT)
  • SCV-050 Service Check Valve
  • FM911 1/2" NPT Backflow Preventer

Specs

–
Volume:

4.4 Gallons

Max Accepted Volume:

2.5 Gallons

Diameter (Inches):

11"

Height (Inches):

15.5"

Connection Size:

1/2" Tank

1-1/4" SuperVent

Max Safe Pressure:

100 psi

Max Operating Temp:

240°F

Connection Type:

MPT x FPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" ProPress x Male Bronze Adapter (Lead Free)
SKU: 79260
Viega

Product Reviews

4.43 out of 7 reviews
100% would recommend this product
4.43
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
29%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

I will buy this item again

Work great
Dima
Ak
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great kit

Awesome kit foe the price point
V.y.
Harrisburg, pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

very good product
ray the plumber
new york new york
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

home steam boiler system(low pressure system)

it will be installed after we shut the heat system down this summer.This will give us an expansion and automatic make-up water capability we don't currently have.This should make the heat system totally hands-off.
Steve
Zanesville,OH.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good package

Nice to have everything you need in one box. Products seem to work well.
SteveB
Ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Gosh I love this web site, I'm not a plumber but with SupplyHouse products and support I just completely updated my 40 year old boiler system, it would have cost me $2600 with a pro but a motivated home owner was able to care for his house with this company for less then $1000 in parts! Thanks SupplyHouse!
Brad
Gallup, NM
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must have for proper operation of hydronic heating system

To me installed on a new boiler in my home. High quality components assure a long and dependable service life.
Paul
Berlin, N.H.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy