The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/4" ProPress x Male Bronze Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" ProPress x Male Bronze Adapter (Lead Free)

Brand:
Viega
SKU:
79260
Rating:
(1)
Q&A:
(0)
1-1/4" ProPress x Male Bronze Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$31.23 each
In Stock
In Stock
Get 342 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow

MANUALS (3)

Brochure

This item replaces: 77857

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press x Male Connection
Product Highlight: Material
Bronze
Product Highlight: Thread Type
Male Thread Type

Description

1-1/4" Press x 1-1/4" MNPT Bronze Adapter, Zero Lead

Specs

Size:

1-1/4"

Material:

Bronze

Thread Type:

Male

Connection Type:

Press x Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Material
Thread Type
Connection Type
CURRENT ITEM
Product Image of 1-1/4" ProPress x Male Bronze Adapter (Lead Free)
1-1/4" ProPress x Male Bronze Adapter (Lead Free)
SKU: 79260
(1)
1-1/4"
Bronze
Male
Press x Male
1-1/4"
Copper
Press x Male
Press x Male
1-1/4" x 1-1/4"
1-1/4"
Bronze
Male
Press x Male
1-1/4"
Copper
Press x Male
Press x Male

You May Also Need

1-1/4" ProPress Copper Tee
SKU: 77442
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Can't go wrong with Viega fittings

Great quality fittings.
ZAVNET
Carmel NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy