Apply to be a TradeMaster!
Main product image of Standard Pilot Gas Valve - 120 Vac
Magnifying glass
Hover image to zoom

Standard Pilot Gas Valve - 120 Vac

Brand:
Resideo
SKU:
V400A1095
Rating:
(0)
Q&A:
(0)
Standard Pilot Gas Valve - 120 Vac
Magnifying glass
Hover image to zoom
V400A1095 has been discontinued
Discontinued July 5, 2021
This product was discontinued by the manufacturer.

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
335000 BTU Capacity
Product Highlight: Voltage
120v
Product Highlight: Ignition Type
Standing Pilot

Description

–
Product Overview:
  • Used on gas fired standing pilot appliances with 30 mV thermocouple. Includes a manual gas valve, safety shutoff, single millivoltage automatic operator, pressure regulator, pilot gas filter and flow adjustment, pressure tapping, and thermocouple connector.

Product Features:
  • Includes pilot flow adjustment screw
  • Easy to install, adjust and service; all adjustments and connections are accessible from top of control
  • Add separate energy cutoff (ECO) where codes call for dual safety shutoff
  • Complete safety shutoff on pilot flame failure
  • LITE-RITE (OFF-PILOT-ON) lighting sequence
  • ECO connector for V800 models

Product Specifications:
  • Description: 120 Vac Standing Pilot Gas Valve with 3/4 in. x 3/4 in. inlet\outlet, standard opening and 3.5 in. wc pressure regulator setting
  • Type: Single Stage
  • Ignition Type: Standing Pilot
  • Type of Gas: Natural
  • Inlet/Outlet Size (in.): 3/4 in. x 3/4 in.
  • Body Pattern: Straight-through, multi-tapped with 1/2 in. right and left outlets plugged
  • Opening Characteristics (standard, step): Standard
  • Capacity @ 1 in. p.d.: 335,000 BTU/hr; 295,000 BTU/hr minimum
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): 3.5 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Ratings: 120 Vac
  • Frequency: 60 Hz
  • Temperature Range (F): 32 F to 175 F
  • Temperature Range (C): 0 C to 79 C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Dimensions (in.): 4 3/4 in high x 4 1/16 in. wide x 3 3/16 in. deep
  • Dimensions (mm): 121 mm high x 103 mm wide x 81 mm deep
  • Includes: Two 3/4 x 1/2 in.; One 1/2 x 3/8 in. Reducer Bushing/Adapters
  • Approvals, American Gas Association IAS: AGA Design Certified; File No. L2025003, CGA Design Certified; File No. L2025003, UL Component Recognized
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

120v

Capacity (BTU):

335000

Inlet Size:

3/4"

Outlet Size:

3/4"

Ignition Type:

Standing Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Fuel Type
Voltage
Capacity (BTU)
Inlet Size
Outlet Size
CURRENT ITEM
Product Image of Standard Pilot Gas Valve - 120 Vac
Standard Pilot Gas Valve - 120 Vac
SKU: V400A1095
Natural Gas
120v
335000
3/4"
3/4"

You May Also Need