Apply to be a TradeMaster!
Main product image of Gas Valve, 3/4" X 3/4", 120 VAC, Thermocouple Actuated Line Interrupter
Magnifying glass
Hover image to zoom

Gas Valve, 3/4" X 3/4", 120 VAC, Thermocouple Actuated Line Interrupter

SKU:
36C03A-410
Rating:
(7)
Q&A:
(0)
Gas Valve, 3/4" X 3/4", 120 VAC, Thermocouple Actuated Line Interrupter
Magnifying glass
Hover image to zoom
$187.92 each
In Stock
In Stock
Get 13 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
280000 BTU Capacity
Product Highlight: Voltage
120v
Product Highlight: Ignition Type
Standing Pilot

Description

–
36C Snap Open, Single Function, HSI, DSI, and Standing Pilot Gas Valve

Features
  • 3/4" X 3/4"
  • 120 VAC
  • Thermocouple Actuated Line Interrupter
  • Includes LP Conversion Kit
  • Reducer Bushings
  • Side Taps
  • Eco Terminals

Specs

–
Fuel Type:

Propane

Natural Gas

Voltage:

120v

Ignition Type:

Standing Pilot

Inlet Size:

3/4"

Outlet Size:

3/4"

Capacity (BTU):

280000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Fuel Type
Voltage
Ignition Type
Inlet Size
Outlet Size
Propane
Natural Gas
120v
Standing Pilot
3/4"
3/4"
Natural Gas
120v
Standing Pilot
3/4"
3/4"

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Perfect part

I had an older Lennox gas heater that had an obsolete valve and this one fit perfectly and works great. As always, thank you Supply House for fast service 👍
Dale
Springfield Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy as needed again.

Works well on Broaster standing pilot fryer at reasonable cost!!!!
Nelster 20
Lancaster PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!! Worked perfectly!!!

Installed this valve in a Broaster pressure fryer. Fired right up!!!
Hawk Refrigeration
Montana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Vendor

Great Vendor and fast shipment. would use again. 5 Stars.
Mike K.
Alice, Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great

works just like it should
ford man
harrisville wv
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

great value
Mr. Chino
Miami Fl.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thank you very much

Thanks for the assistance in clarifying the proper fitment for this valve. C/S was very helpful. [...] works as advertised.
Triggerz_29
Oconto, Wi
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy