Apply to be a TradeMaster!
Main product image of Standard Pilot Gas Valve - 24V - 1/2" x 3/4" Inlet/Outlet Size
Magnifying glass
Hover image to zoom
Standard Pilot Gas Valve - 24V - 1/2" x 3/4" Inlet/Outlet Size
Magnifying glass
Hover image to zoom
V800A1070 has been discontinued
Discontinued April 10, 2024
This product was discontinued by the manufacturer.

Licensed Contractor Required

This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Suggested Alternative:
Standard Dual Standing Pilot Gas Valve - 1/2" x 3/4", VR8300A3518
Brand:
Resideo
SKU:VR8300A3518
(5)
Order by today, receive 4 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Inlet Size
1/2", 1/2" NPT
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
250000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Standing Pilot

Description

Product Overview:

Used on gas fired standing pilot appliances with 30 mV thermocouple. Includes a manual gas valve, safety shutoff, single millivoltage automatic operator, pressure regulator, pilot gas filter and flow adjustment, pressure tapping, and thermocouple connector.

Product Features:
  • Includes pilot flow adjustment screw
  • Easy to install, adjust and service; all adjustments and connections are accessible from top of control
  • Add separate energy cutoff (ECO) where codes call for dual safety shutoff
  • Complete safety shutoff on pilot flame failure
  • LITE-RITE (OFF-PILOT-ON) lighting sequence
  • ECO connector for V800 models

Product Specifications:
  • Description: 24 Vac Standing Pilot Gas Valve with 1/2 in. x 3/4 in. inlet\outlet, standard opening and 3.5 in. wc pressure regulator setting
  • Type: Single Stage
  • Ignition Type: Standing Pilot
  • Type of Gas: Natural or LP
  • Inlet/Outlet Size (in.): 1/2 in. x 3/4 in.
  • Body Pattern: Straight-through, multi-tapped with 1/2 in. right and left outlets plugged
  • Opening Characteristics (standard, step): Standard
  • Capacity @ 1 in. p.d.: 250,000 BTU/hr
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): 3.5 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Anticipator Setting: 0.2A
  • Temperature Range (F): 32 F to 175 F
  • Temperature Range (C): 0 C to 79 C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Dimensions (in.): 4 3/4 in high x 4 1/16 in. wide x 3 3/16 in. deep
  • Dimensions (mm): 121 mm high x 103 mm wide x 81 mm deep
  • Includes: Natural to LP conversion kit, Q340 thermocouple, one 3/4" x 1/2" reducer bushing, one 1/2" x 3/8" reducer bushing
  • Approvals, American Gas Association IAS: AGA Design Certified; File No. L2025003, CGA Design Certified; File No. L2025003, UL Component Recognized
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized

Specs

Fuel Type:

Propane

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Capacity (BTU):

250000

Inlet Size:

1/2"

1/2" NPT

Outlet Size:

3/4"

Ignition Type:

Standing Pilot

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Fuel Type
Voltage
Capacity (BTU)
Inlet Size
Outlet Size
CURRENT ITEM
Product Image of Standard Pilot Gas Valve - 24V - 1/2" x 3/4" Inlet/Outlet Size
Standard Pilot Gas Valve - 24V - 1/2" x 3/4" Inlet/Outlet Size
SKU: V800A1070
(20)
Propane
Natural Gas
24V
250000
1/2"
1/2" NPT
3/4"

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 20 reviews
100% would recommend this product
4.8
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 20 reviews

Perfect Fit

I called to confirm fit and function. Representative was very knowledgeable and helpful.
Pete G
Dix Hill NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy upgrade

The valve is a direct replacement for the original!
Mwarshe
Bristol, Pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement part

This part was the exact same part I had on my boiler. Fit perfectly
Timmy2pies
Newport News,Va.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It was easy to install and all the parts were in the package
Jim
Baltimore md.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

gas vavle

Valve identical to the old one, easy install. Also, great service and extremely fast delivery.
Pete
Chicago
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product.

perfect match, works as it should came with a new thermocouple and pipe bushings. got my furnace up and running.
stu
northern Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great to find something that works likes it is supposed to.

Easy to install
ridgerunner
Rocky Mount,NC.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I would buy this again

it was in very good shape and every thing that I needed
foss
Attica IN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supplyhouse made the day

Right part arrived fast and installed easily. Customer was happy and warm. Problem solved. Thanks again.
Boogerfartface
Decatur, Georgia
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

small, but work as a giant.

pure easy to replace and works very well.
rafas
east boston, ma
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

11 Questions
11 Questions
ASK A QUESTION

Q: I have a old Honeywell gas valve Model # VR800A 1020, 1/2" INLET x 3/4"OUTLET Standing pilot. Is this the correct replacement valve?

Asked by Pat 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No the VR8300A3500, is the cross reference for your old gas valve.

Was this review helpful to you?

Q: can it replace v800a1201

Asked by Wing 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

There is no cross reference for that valve, you should call with the model & serial # of the unit.

Was this review helpful to you?

Q: I need to replace my V8280A1047. Will this do the job?

Asked by Bob 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the V800A1070 is the direct cross reference of V8280A1047.

Was this review helpful to you?

Q: Do you have a replacement Gas Valve for a Honeywell VR800A-1012 Thanks

Asked by Don 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The replacement for this Gas valve is http://www.supplyhouse.com/Honeywell-VR8300A3500-Standard-Dual-Standing-Pilot-Gas-Valve-1-2-x-3-4-11586000-p

Was this review helpful to you?

Q: Hello, I am looking for a new replacement for my old gas valve model number v800a1344 with 3/4 inlet and 3/4 outlet, would like to know which model is compatible? Thanks

Asked by Needheatnow 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply House Staff

Yes, this is the recommended replacement gas valve for your original part.

Was this review helpful to you?

Q: Will this part replace V8280A1211?

Asked by Troy 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, Honeywell recommends the V800A1070 gas valve as the replacement for the obsolete V8280A1211.

Was this review helpful to you?

Q: I'm looking for a replacement valve for my Honeywell Model V800A1310? Is this the correct valve? Thx Marc

Asked by Marc 12 years ago

Add your answer

* Required Field
-

A qualified gas heater repair person would have to come over and check your unit, its schematic, and manual to see if it is electrically and mechanically equivalent to the model you are trying to replace. Then go thru the safety test procedures after it is installed to see if it does start up, work as intended, and shut off properly in a safe manner.

Was this review helpful to you?

Q: Does this replace a Honeywell V8139A1016? Thanks

Asked by BB 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the V800A1070 would be a suitable replacement.

Was this review helpful to you?

Q: Hello, Is this the correct replacement for a VS820 A1039 gas control valve? It goes on an Enerco infared heater. Thanks Bud

Asked by Bud 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

VS820A1047 is the recommended replacement for VS820A1039.

Was this review helpful to you?

Q: I HAVE A V800A1088 ON MY BOILER. CAN I USE A A V800A1070? WHAT IS THE DIFERANCE?

Asked by BILL 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The only difference is the inlet size: V800A1070 has a 1/2" inlet and V800A1088 has a 3/4" inlet.

Was this review helpful to you?