Apply to be a TradeMaster!
Main product image of Standard Dual Standing Pilot Gas Valve - 1/2" x 3/4", VR8300A3518
Magnifying glass
Hover image to zoom

Standard Dual Standing Pilot Gas Valve - 1/2" x 3/4", VR8300A3518

Brand:
Resideo
SKU:
VR8300A3518
Rating:
(5)
Q&A:
(0)
Standard Dual Standing Pilot Gas Valve - 1/2" x 3/4", VR8300A3518
Magnifying glass
Hover image to zoom
$181.95 each
In Stock
In Stock
Get 11 Tue, Oct 20
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2" NPT, 1/2"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
190000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Standing Pilot

Description

–
24 Vac Dual Standing Pilot Gas Valve with 1/2 in. x 3/4 in. inlet/outlet, standard opening and 3.5 in. wc pressure regulator setting

Features
  • Combination gas control for use in 24 Vac, gas-fired, standing pilot appliances with capacities from 30 to 300 cfh.
  • Controls include manual valve, two automatic operators, servo pressure regulator and pilot adjustment.

  • Compact size.

  • Provide two automatic valves.

  • Solenoid-operated first automatic valve opens on thermostat call for heat; closes when call for heat ends.

  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted.

  • Meet codes requiring dual safety shutoff.

  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves.

  • LITE-RITE (OFF-PILOT-ON) lighting sequence.

  • All adjustments, wiring connections and pilot outlet are accessible from top of control.

  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure.

  • Compatible with ECO connector.

Product Specifications
    Type: Single Stage
    Ignition Type: Standing Pilot
    Type of Gas: Natural
    Inlet/Outlet Size (in.): 1/2 in. x 3/4 in.
    Body Pattern: Straight through with integral tapping; with flange
    Opening Characteristics (standard, step): Standard
    Capacity @ 1 in. p.d.: 190,000 BTU/hr; 30,000 BTU/hr minimum
    Pressure Ratings: ½ psi, or 3.5 kPa
    Pressure Regulator Setting: 3.5 in. wc (psi), or 0.87 kPa
    Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
    Pressure Tapping: 1/8 in. NPT with plug
    Electrical Connections: 1/4 in. quick-connect male terminals
    Electrical Ratings: 24 Vac
    Frequency: 60 Hz
    Anticipator Setting: 0.7 A
    Temperature Range: 0° to 175°F, or -18° to +79°C
    Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
    Dimensions (in.): 5 3/8 in. high x 4 1/16 in. wide x 2 11/16 in. deep
    Dimensions (mm): 135 mm high x 104 mm wide x 69 mm deep
    Includes: One 3/4 x 1/2 in. reducer bushing 393691-14 bag assembly-3/4 in. straight flange with O ring, screws and wrench; 393200 ECO adapter; Q340 (36 in.) thermocouple with adapters; 393691 Natural to LP gas conversion kit.
    Approvals, American Gas Association IAS: AGA Design Certified: File No. L2025006.
    Approvals, Canadian Gas Association: CGA Design Certified: File No. L2025006.

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through with Flange

Voltage:

24V

Capacity (BTU):

190000

Inlet Size:

1/2" NPT

1/2"

Outlet Size:

3/4"

Ignition Type:

Standing Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Fuel Type
Voltage
Capacity (BTU)
Inlet Size
Outlet Size
CURRENT ITEM
Product Image of Standard Dual Standing Pilot Gas Valve - 1/2" x 3/4", VR8300A3518
Standard Dual Standing Pilot Gas Valve - 1/2" x 3/4", VR8300A3518
SKU: VR8300A3518
(5)
Natural Gas
24V
190000
1/2" NPT
1/2"
3/4"

You May Also Need

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Product arrived timely and was an exact fit as stated

Good price and excellent service
Sam
Cleveland, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

its a spare

i purchased the gas valve as a spare, its still in the box . cant tell you if its good or bad...
sam porta
jersey city nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick turnaround, part performed as described

Replaced and older model Honeywell Valve with the newer VR8300A3518. Install was straight forward and the factory manifold pressure setting was spot on at 3.5 WC's, no adjustment required. So far so good.
BigJ
Corrales NM
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy this product again

Gas valve works great
darrell
evergreen,co
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product at a very low price.

Used to replacee an original control on a natural gas fueled boiler for a home heating hdronic system boiler that is now over 30 years old.
Dowd
Ruidoso, NM 88355
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy