Apply to be a TradeMaster!
Main product image of Standard Dual Pilot Gas Valve - 120 Vac, VR4300A4502
Magnifying glass
Hover image to zoom

Standard Dual Pilot Gas Valve - 120 Vac, VR4300A4502

Brand:
Resideo
SKU:
VR4300A4502
Rating:
(2)
Q&A:
(0)
Standard Dual Pilot Gas Valve - 120 Vac, VR4300A4502
Magnifying glass
Hover image to zoom
$373.34 each
In Stock
In Stock
Get 20 Wed, Oct 7

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
300000 BTU Capacity
Product Highlight: Voltage
120v
Product Highlight: Ignition Type
Standing Pilot

Description

–
Product Overview:
  • Combination gas control for use in 120 Vac, gas-fired, standing pilot appliances with capacities from 30 to 300 cfh.

Product Features:
  • Control includes safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment
  • Compact size
  • Provides two automatic valves
  • Solenoid operated first automatic valve opens on thermostat call for heat, closes when call for heat ends
  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted
  • Meets codes requiring dual safety shut-off
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves
  • All adjustments, wiring connections and pilot outlet are accessible from top of control
  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure
  • Compatible with ECO connector
  • LITE-RITE (OFF-PILOT-ON) lighting sequence

Product Specifications:
  • Description: 120 Vac Dual Standing Pilot Gas Valve with 3/4 in. x 3/4 in. inlet\outlet, standard opening and 3.5 in. wc pressure regulator setting
  • Type: Single Stage
  • Ignition Type: Standing Pilot
  • Type of Gas: Natural
  • Inlet/Outlet Size (in.): 3/4 in. x 3/4 in.
  • Body Pattern: Straight-through with flange
  • Opening Characteristics (standard, step): Standard
  • Capacity @ 1 in. p.d.: 300,000 BTU/hr; 30,000 BTU/hr minimum
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): 3.5 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Connections: 1/4 in. male quick connects; 24 in. (610 mm) leadwire
  • Electrical Ratings: 120 Vac
  • Frequency: 60 Hz
  • Anticipator Setting: 0.13 A
  • Temperature Range (F): 0 F to 175 F
  • Temperature Range (C): -18 C to +79 C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Includes: Two 3/4 x 1/2 in. reducer bushings, 393691 Natural to LP gas conversion kit, one 1/2" x 3/8" reducer bushing
  • Approvals, American Gas Association IAS: AGA Design Certified: File No. L2025006; CGA Design Certified: File No. L2025006

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through with Flange

Voltage:

120v

Capacity (BTU):

300000

Inlet Size:

3/4"

Outlet Size:

3/4"

Ignition Type:

Standing Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Fuel Type
Voltage
Capacity (BTU)
Inlet Size
Outlet Size
Natural Gas
120v
300000
3/4"
3/4"
Gas Valve, 3/4" X 3/4", 120 VAC, Thermocouple Actuated Line Interrupter
SKU: 36C03A-410
Propane
Natural Gas
120v
280000
3/4"
3/4"

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes. I'd buy it again

Easy to install.
Jim
Sacramento, ca. Elks Lodge #6
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plug in Replacement for Honeywell

Bought this as a replacement for a 30 year old Honeywell gas valve that stopped working, had no problems installing this unit or getting it to work. Has been working for over 3 months with no problem whatsoever. Came with all adapters needed.[...]Would recommend this company and this product to anyone.
Dennis
Connecticut
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy