Apply to be a TradeMaster!
Main product image of 1/2", 24 Vac Standing Pilot Gas Valve - Step Opening, VR8200C1041
Magnifying glass
Hover image to zoom

1/2", 24 Vac Standing Pilot Gas Valve - Step Opening, VR8200C1041

Brand:
Resideo
SKU:
VR8200C1041
Rating:
(7)
Q&A:
(1)
1/2", 24 Vac Standing Pilot Gas Valve - Step Opening, VR8200C1041
Magnifying glass
Hover image to zoom
$325.36 each
In Stock
In Stock
Get 11 Tue, Oct 20
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
130000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Standing Pilot

Description

–
24 Vac Dual Standing Pilot Gas Valve with 1/2 in. x 1/2 in. inlet\outlet, step opening and Full Rate: 3.5 in. wc; Step Setting: 0.9 in. wc pressure regulator setting

Features
  • Combination gas controls for use in 24 Vac, gas-fired, standing pilot appliances with capacities from 20 to 200 cfh.
  • Controls include manual valve, two automatic operators, servo pressure regulator and pilot adjustment.

  • Compact size.

  • Provide two automatic valves.

  • Solenoid-operated first automatic valve opens on thermostat call for heat; closes when call for heat ends.

  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted.

  • Meet codes requiring dual safety shutoff.

  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves.

  • LITE-RITE (OFF-PILOT-ON) lighting sequence.

  • All adjustments, wiring connections and pilot outlet are accessible from top of control.

  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure.

  • Compatible with ECO connector.

Product Specifications
    Type: Single Stage
    Ignition Type: Standing Pilot
    Type of Gas: Natural
    Inlet/Outlet Size (in.): 1/2 in. x 1/2 in.
    Body Pattern: Straight-through
    Opening Characteristics (standard, step): Step Opening
    Capacity @ 1 in. p.d.: 130,000 BTU/hr; 20,000 BTU/hr minimum
    Pressure Ratings: ½ psi, or 3.5 kPa
    Pressure Regulator Setting (psi): Full Rate: 3.5 in.
    wc; Step Setting: 0.9 in. wc
    Pressure Regulator Setting (kPa): Full Rate: 0.87 kPa; Step Setting: 0.22 kPa
    Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
    Pressure Tapping: 1/8 in. NPT with plug
    Electrical Connections: Combination screw and 1/4 in. male quick connects
    Electrical Ratings: 24 Vac
    Frequency: 60 Hz
    Anticipator Setting: 0.5 A
    Temperature Range: 0° to 175°F, or -18° to +79°C
    Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
    Dimensions (in.): 5 3/8 in. high x 4 1/16 in. wide x 2 11/16 in. deep
    Dimensions (mm): 135 mm high x 104 mm wide x 69 mm deep
    Approvals, American Gas Association IAS: AGA Design Certified: File no. L2025006; CGA Design Certified: File no. L2025006; UL Component Recognized: File no. MH5323
    Approvals, Canadian Gas Association: UL Component Recognized: MH5323

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Capacity (BTU):

130000

Inlet Size:

1/2"

Outlet Size:

1/2"

Ignition Type:

Standing Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Fuel Type
Voltage
Capacity (BTU)
Inlet Size
Outlet Size
CURRENT ITEM
Product Image of 1/2", 24 Vac Standing Pilot Gas Valve - Step Opening, VR8200C1041
1/2", 24 Vac Standing Pilot Gas Valve - Step Opening, VR8200C1041
SKU: VR8200C1041
(7)
Natural Gas
24V
130000
1/2"
1/2"

You May Also Need

Product Reviews

4.14 out of 7 reviews
100% would recommend this product
4.14
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
0%
3 star
14%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy again

perfect fit
Obie
WI Dells, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

It was the right one for my furnace
Kane
Brooklyn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product failed with 1 weeks use

Had a licensed HVAC contractor install the valve. Worked great for about a week, then the boiler would not fire. Replaced the valve again and has been working since.
Seth
Connecticut
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good part. Fit the function.

Was an exact replacement for the failed valve on my boiler. Instructions were very helpful and detailed. Installation was very straightforward.
Homewarrentygivemeheadache
Minnesota
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would this valve again and again

Very happy that SupplyHouse had a valve available. Got my heater going and ready for another winter.
ARCHIE
Delta Co.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got the boiler working again

It was the perfect replacement on the boiler.
Dr Ray
NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the anderson

I purchased this to replace a VR8200C6032 for my high altitude Burnham boiler. The C6032 isn't made any more and Burnham (now US Boiler) says too bad. From what I could tell, this model, the C1041, has very similar specifications. I'm not saying it's okay for you to make the substitution, just that I did and it seems to work well. I replaced the C6032 because it started squealing all the time when it was open. I found that when I adjusted the gas to 3.7" manifold pressure the noise stopped. As for the C1041, it squeals too for 1/4 a second when it steps from low to high pressure. I'm not impressed with this behavior and may return it for a new unit.
the anderson
fort collins, CO
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have burnham boiler natural gas with a Honeywell VR8200C6032 could you tell me if this is cross reference replacement valve Thanks Dan

Asked by Dan 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the cross ref is VR8200C1041, that is the closest replacement for the VR8200C6032.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy