The Day Savers – A National Tradesmen Day Contest
Main product image of Standard Dual Intermittent Pilot Gas Valve - 3/4" x 3/4", VR8304M4036
Magnifying glass
Hover image to zoom

Standard Dual Intermittent Pilot Gas Valve - 3/4" x 3/4", VR8304M4036

Brand:
Resideo
SKU:
VR8304M4036
Rating:
(0)
Q&A:
(0)
Standard Dual Intermittent Pilot Gas Valve - 3/4" x 3/4", VR8304M4036
Magnifying glass
Hover image to zoom
$194.27 each
In Stock
In Stock
Get 5 Tomorrow, Sep 3
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
300000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Intermittent Pilot

Description

Product Overview:
  • Combination gas control for use in 24 Vac, gas-fired, intermittent pilot appliances with capacities from 30 to 415 cfh

Product Features:
  • Controls include safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment
  • Use with S86F,H; S860D; S8600F,H; S8610 and S90A,B Control Modules
  • Compact size
  • Provide two automatic valves - Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends, Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted
  • Meets codes requiring dual safety shutoff
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves
  • All adjustments, wiring connections and pilot outlet are accessible from top of control
  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure
  • Compatible with ECO connector
  • ON-OFF lighting sequence

Product Specifications:
  • Description: 24 Vac Dual Intermittent Pilot, Slow Opening Gas Valve with 3/4 in. x 3/4 in. inlet/oulet, standard opening and 3.5 in. wc pressure regulator setting
  • Type: Single Stage
  • Ignition Type: Intermittent Pilot
  • Type of Gas: Natural
  • Inlet/Outlet Size (in.): 3/4 in. x 3/4 in.
  • Body Pattern: Straight-through
  • Opening Characteristics: Standard
  • Capacity @ 1 in. p.d.: 300,000 BTU/hr; 30,000 BTU/hr minimum
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): 3.5 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Connections: 1/4 in. quick-connect male terminals
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Anticipator Setting: 0.7 A
  • Temperature Range (F): -40 F to +175 F
  • Temperature Range (C): -40 C to +79 C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Dimensions (in.): 5 3/8 in. high x 4 1/16 in. wide x 2 11/16 in. deep
  • Dimensions (mm): 135 mm high x 104 mm wide x 69 mm deep
  • Includes: Two 3/4 in. x 1/2 in. reducer bushing; 393691 Natural to LP gas conversion kit
  • Approvals, American Gas Association IAS: AGA Design Certified: File No. L2025007
  • Approvals, Canadian Gas Association: CGA Design Certified: File No. L2025007
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized

Specs

Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Capacity (BTU):

300000

Inlet Size:

3/4"

Outlet Size:

3/4"

Ignition Type:

Intermittent Pilot

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Fuel Type
Voltage
Capacity (BTU)
Inlet Size
Outlet Size
CURRENT ITEM
Product Image of Standard Dual Intermittent Pilot Gas Valve - 3/4" x 3/4", VR8304M4036
Standard Dual Intermittent Pilot Gas Valve - 3/4" x 3/4", VR8304M4036
SKU: VR8304M4036
Natural Gas
24V
300000
3/4"
3/4"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy