Apply to be a TradeMaster!
Main product image of 24 Vac Dual Intermittent Pilot, Slow Opening Gas Valve (3/4" x 3/4" inlet/oulet), VR8304P4330
Magnifying glass
Hover image to zoom

24 Vac Dual Intermittent Pilot, Slow Opening Gas Valve (3/4" x 3/4" inlet/oulet), VR8304P4330

Brand:
Resideo
SKU:
VR8304P4330
Rating:
(0)
Q&A:
(0)
24 Vac Dual Intermittent Pilot, Slow Opening Gas Valve (3/4" x 3/4" inlet/oulet), VR8304P4330
Magnifying glass
Hover image to zoom
$315.54 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
300000 BTU Capacity
Product Highlight: Ignition Type
Intermittent Pilot
Product Highlight: Body Pattern
Straight-Through

Description

–
Overview:
Combination gas control for use in 24 Vac, gas-fired, intermittent pilot appliances with capacities from 30 to 415 cfh.

Features:
  • Controls include safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment.
  • Use with S86F,H; S860D; S8600F,H; S8610 and S90A,B Control Modules.
  • Compact size.
  • Provide two automatic valves. Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends.
  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted.
  • Meet codes requiring dual safety shutoff.
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves.
  • All adjustments, wiring connections and pilot outlet are accessible from top of control.
  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure.
  • Compatible with ECO connector.
  • ON-OFF lighting sequence.
  • Specs

    –
    Type:

    Single Stage

    Ignition Type:

    Intermittent Pilot

    Fuel Type:

    Propane

    Body Pattern:

    Straight-Through

    Capacity (BTU):

    300000

    Pressure Rating:

    1/2 psi

    Min Temp (F):

    -40°F

    Max Temp (F):

    175°F

    Temperature Range (F):

    -40°F to 175°F

    Inlet Size:

    3/4"

    Outlet Size:

    3/4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy