Apply to be a TradeMaster!
Main product image of Standard PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT, VS820A1088/U
Magnifying glass
Hover image to zoom

Standard PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT, VS820A1088/U

Brand:
Resideo
SKU:
VS820A1088
Rating:
(3)
Q&A:
(0)
Standard PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT, VS820A1088/U
Magnifying glass
Hover image to zoom
VS820A1088 has been discontinued
Discontinued July 7, 2023
This product was discontinued by the manufacturer.

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Suggested Alternative:
3/4" X 3/4" Universal Gas Valve, 750 Mv
SKU:36C03U-433
(17)
Order by today, receive 13 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
335000 BTU Capacity

Description

–
Product Overview:
  • These gas controls combine a Lite-Rite manual gas cock, safety shutoff Pilotstat assembly, millivoltage automatic valve operator, and optional gas pressure regulator. They require the use of a 750 mv Powerpile generator (thermopile). The generator, heated by the pilot burner flame, provides the electrical energy to operate the combination gas control. A millivoltage thermostat with suitable accessory controls completes the automatic control system for the heating appliance.

Product Features:
  • Includes pilot flow adjustment screw
  • Easy to install, adjust and service; all adjustments and connections are accessible from top of control
  • Add separate energy cutoff (ECO) where codes call for dual safety shutoff
  • Complete safety shutoff on pilot flame failure
  • LITE-RITE (OFF-PILOT-ON) lighting sequence
  • ECO connector for V800 models, Part No. 392451-1

Product Specifications:
  • Description: 3/4 in. NPT x 3/4 in. NPT PowerPile Millivolt Combination Gas Valve with 3.5 in. wc adjustable pressure regulator setting
  • Application: Self-powered automatic control - Use with 750 mV pilot generator
  • Type of Gas: Natural
  • Pressure Regulator: Standard
  • Electrical Ratings: 750 mV
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Body Pattern: Straight-through - multi-tapped with 1/2 in. right and left outlets plugged, except as noted
  • Pressure Tapping: 1/8 in. npt with plug
  • Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
  • Inlet/Outlet Size (in.): 3/4 in. NPT x 3/4 in. NPT with 1/2 in. NPT side outlets
  • Pressure Regulator Setting (psi): 3.5 in. wc Reg. Set/3-5" Adj. Range
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Electrical Connections: Terminal block has 3 combination screw and 1/4 in. quick connect terminals
  • Temperature Range (F): 32 F to 175 F
  • Temperature Range (C): 0 C to 79 C
  • Dimensions (in.): 4 3/4 in. high x 4 1/16 in. wide x 3 3/16 in. deep
  • Dimensions (mm): 121 mm high x 103 mm wide x 81 mm deep
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized
  • Approvals, American Gas Association: AGA Design Certified: File no. L2025003
  • Approvals, Canadian Gas Association: CGA Design Certified: File no. L2025003
  • Includes: One 1/2" x 3/8" reducer bushing, two 3/4" x 1/2" reducer bushings, one natural to LP conversion kit, remote rod adapter

Specs

–
Inlet Size:

3/4"

Outlet Size:

3/4"

Fuel Type:

Natural Gas

Capacity (BTU):

335000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good quality products

Easy to maneuver site and very timely deliveries.
Joan
Long Beach, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Affordable, the real deal

HVAC installed w/o problems
mof
Ludington, Zmi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Right item for the job
Stu
Buffalo,NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?