Apply to be a TradeMaster!
Main product image of 3/4" X 3/4" Universal Gas Valve, 750 Mv
Magnifying glass
Hover image to zoom
3/4" X 3/4" Universal Gas Valve, 750 Mv
Magnifying glass
Hover image to zoom
$228.99 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
280000 BTU Capacity
Product Highlight: Voltage
750mV, 750 Mv
Product Highlight: Ignition Type
Standing Pilot

Description

–
36C Snap Open, Single Function, HSI, DSI, and Standing Pilot Gas Valve

Features
  • Universal Gas Valve
  • 3/4" X 3/4"
  • 750 Mv
  • Side Outlets Tapped And Plugged
  • Reducer Bushings
  • (Two 3/4" To 1/2")
  • Includes LP Conversion Kit
  • ECO Terminals

Specs

–
Fuel Type:

Natural Gas

Propane

Ignition Type:

Standing Pilot

Voltage:

750mV

750 Mv

Capacity (BTU):

280000

Inlet Size:

3/4"

Outlet Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.82 out of 17 reviews
100% would recommend this product
4.82
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
18%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 17 reviews

Was exact fit and solved problem

We continue to trust Supply House as our "go to" company for all our plumbing, HVAC and Pex needs.
Dan
Carsonville, MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement gas valve

Super easy install
Ed
Long island Ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again for a similar application

Had to replace the gas control valve on our ~20-year old gas fireplace - with the pipe-thread-size adapters provided, installation was simple, the valve works smoothly, and performs exactly as it should. Thanks!
Doctor D
Schenectady NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Great!

Worked right out of the box.
Al
New Berlin, WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement for old General Controls B60

After a very long search, I found this valve to replace a General Controls B60Y84H valve and inline pressure regulator. The heater is an old floor unit, probably at least 50 years old. I had to re-route the pilot line; the old one entered the valve at the bottom. I cut off the ends of the 1/4" tubing, did some careful bending, renewed the compression ring at the heater, and was good to go. The compression fitting on the new valve doesn't need a compression ring. I have to light the heater from under the house now, but access is good so that's not an issue. Works great.
Carl_S
Los Angeles, CA
8 years ago
Was this review helpful to you?

I would buy again

Valve replace was for gas fireplace. It works as designed!
Tucker
Indolent In
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heat without electricity

This is an exact replacement for the previous valve, which failed after about 30 years. No, there wasn't a clear reason why the old one failed to keep the pilot lit, but this fixed it. This combination of parts allows the boiler to fire without the electricity being on, which is a good thing 2 weeks after Hurricane Sandy. Just flip the switch to manual. You'll also want to look at B&G Flow Control Valves to allow gravity feed to keep your house from freezing.
Sandy Survivor
Long Island, N.Y.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement

Replaced the old with the new, very simple. The original was no longer made,nor was the next replacement one. A little cross referance checking came up with one. The lableing of the wireing was a little different.
Dan the smoker man
The middle of MN
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Worked perfectly for a warehouse hanging heater.
BDJ
Chattanooga, TN
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

success

I did my research and found this model to be the right replacement for an older model that I had.I went in perfect and no extra parts. Thanks
woodragger
Fall River
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: what is the btu output of this valve?

Asked by Ken 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

I'm useing it on a 65,000 output/80,000 input with no problem.

Was this review helpful to you?
- Another PexSupply Customer

dear powerreviews, the short answer is 230,000 BTU/Hr; I bought the White Rodgers 36C03U-433 which has the 3/4" input and 3/4" output. the box states: 280,000 BTU/Hr AGA gas; in the specs at their website http://s3.pexsupply.com/manuals/***.****08/White-Rodgers-36C-Gas-Valve.PDF it states the 36C03U-333, with 1/2" input and 3/4" output, has a rated range of regulation is between 30,000 and 290,000 BTU/Hr and 230,000 BTU/Hr with a 1" pressure drop capacity. I would say then that your looking at 230,000 BTU/Hr maximum capacity for your model. another feature about this valve is that it works at minus 40 degrees and up to 175 degrees ambient temperatures, which would work well in a cabin or cottage applications if you were entering from the cold at subzero temps. I purchased a Fuse Thermo Rollout (228 deg C) to place somewhere in the burning chamber in case of a fire or explosion. hopefully it will handle this addition, but the current is only 750 mv so i'm not sure yet, until i try to install it. greg

Was this review helpful to you?
- Another PexSupply Customer

230,000 Btu

Was this review helpful to you?
- Another PexSupply Customer

Click the "Manuals" tab on this page and open the product specifications. There is a table showing BTU capacity given LP or NG and various pipe sizes.

Was this review helpful to you?

Q: Does this valve have a black EPU wire

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This valve has a black wire at the top of the unit.

Was this review helpful to you?

Q: is it 24V 60HZ with a pilot?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the document below for full product specifications. http://s3.pexsupply.com/manuals/1249544603208/White-Rodgers-36C-Gas-Valve.PDF

Was this review helpful to you?
- Sam

yes

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy